54905BE - 6AWG 1H Cop Lug

Color-Keyed

  • $4.17 (Each)
  • $4.17 (Each)

  • $208.32 (Per 50)

  • $416.64 (Per 100)

In-Stock: 1 available locally (Humble, TX) (change location)
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
54905BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54905BE
Description
6AWG 1H Cop Lug
Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.65 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210890098 / 5414363144410 / 00786210890098
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Carton
$208.32 (Per 50)
Stock Availability
Humble
1 (Check another store)
Deer Park
0
All Stores
1,082
Resources
Images
 
 
54905BE - Small Image
 
54905BE - Large Image
 
54905BE - Large Image
 
54905BE - Large Image
 
54905BE - Large Image
 
54905BE - Large Image
360 Images
 
 
54905BE - 360 Image
Attachments
 
 
54905BE - Specification Sheet
Other Links
 
 
54905BE - Other
 
54905BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Die Color)
Color
Blue
Dimensions and Weight
Overall Length
1.65 in
Descriptions
Description
6AWG 1H COP LUG
Product Type
Compression Lug
Long Description
Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.65 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
#8 AWG Compression Lug, Non-Insulated, 1.65 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54905BE 1 HOLE LONG BARREL 1/4
Additional Information
Maximum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
50 CT;500 PK
Number of Holes
1
Stud Size
1/4 in
Cable Size
6 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54905BE
sub brand
Color-Keyed
GTIN
00786210890098
UPC
786210890098
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.02 lb/EA
Weight per each
0.017
Carton
50
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54905BE.
Jump To:

Similar Items

Similar items are close alternatives to 54905BE, though they may not be 100% alike.

Long Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material...
  • Our Part #: LCB614L
  • Humble Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCB614L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($111.04) ·
LCB614L - Panduit Corporation

Humble Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.22

Each

QTY:
Each
Add
Compression Lug, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Co...
  • Our Part #: L614
  • Humble Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L614
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($426.36) ·
L614 - Nsi Industries

Humble Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.26

Each

QTY:
Each
Add
Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material...
  • Our Part #: YA6C
  • Humble Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA6C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($375.00) ·
YA6C - Burndy LLC

Humble Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.50

Each

QTY:
Each
Add
The LCA6-14-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has ...
  • Our Part #: LCA614L
  • Humble Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA6-14-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($70.31) ·
LCA614L - Panduit Corporation

Humble Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.41

Each

QTY:
Each
Add
Surecrimp Copper Compression Lug, Conductor Size 6, 1 Hole, 1/4IN Bolt Size, Lon...
  • Our Part #: CLWS614
  • Humble Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CLWS-6-14
  • Manufacturer: Ilsco Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($8.46) ·
CLWS614 - Ilsco Corporation

Humble Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$8.46

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54905BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL-6-14 Anderson n/a
VHCL614 Anderson n/a
YA6C Burndy 00781810501757
YAZ6CTC14 Burndy 00781810233160
CRB-6L Burndy n/a
L 614 Greaves n/a
L-614 Greaves 00784491411056
CLNS6-14 ILSCO 00783669628944
CLWS-6-14 ILSCO 00783669628951
CRB-6L ILSCO n/a
CRB6L ILSCO n/a
94214 Morris 00601986942140
L-614 NSi Industries 00662381034007
LCA6-14-L Panduit 00074983900060
LCB6-14-L Panduit 00074983901791
BBLU-6S Penn-Union 00785037216258
54905BE Thomas & Betts 00786210890098
CTL6L-14 Thomas & Betts 00783786410347
L6-14 Thomas & Betts 00783786739394
S989149 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat