6303 - 3/4" NM LT Conn W/ O Ring

T&B Ind Fitting

  • $37.06 (Each)
  • $37.06 (Each)

  • $370.60 (Per 10)

  • $1,852.98 (Per 50)

  • $3,705.95 (Per 100)

In-Stock: 20 available locally (Natchitoches, LA) (change location)
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
6303
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
6303
Description
3/4" NM LT Conn W/ O Ring
Non-Metallic Liquid Tight Connector With O-Ring, 3/4 In Trade Size, Thermoplastic, Molded, Straight Connection Orientation, 1.85 In Length, 1.76 In Diameter, 3/4 In Thread Size, Threaded Connection, 1 Outlet, 15 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210063034 / 5414363145332 / 00786210063034
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.06 (Each)
Carton
$370.60 (Per 10)
Standard Packaging
$1,852.98 (Per 50)
Stock Availability
Natchitoches
20 (Check another store)
Alexandria
0
All Stores
465
Resources
Images
 
 
6303 - Small Image
 
6303 - Large Image
 
6303 - Large Image
Attachments
 
 
6303 - Specification Sheet
Other Links
 
 
6303 - Other
 
6303 - Other
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
Thermoplastic
Material, Color, and Finish
Finish
Molded
Dimensions and Weight
Length
1.85 in
Diameter
1.76 in
Size
3/4 INCH
Descriptions
Description
3/4" NM LT CONN W/ O RING
Product Type
Non-Metallic Liquid Tight Connector With O-Ring
Long Description
Non-Metallic Liquid Tight Connector With O-Ring, 3/4 in Trade Size, ThermoPlastic, Molded, Straight Connection Orientation, 1.85 in Length, 1.76 in Diameter, 3/4 in Thread Size, Threaded Connection, 1 outlet, 15 lb/100
Features
3/4 Inch Non-metallic Type A Liquidtight Connector With Captive Sealing O-ring and Tapered Hub Thread
Short Description
Non-Metallic Liquid Tight Connector With O-Ring, Thermoplastic, 3/4 in, Straight
Special Features
Chemical Resistant;For Corrosive Environment;Non-Burning;Non-Dipping Thermoplastic Material
extra long description
ABB 6303 3/4IN NONMETALLIC TYPE A L
Additional Information
Connection Orientation
Straight
Thread Size
3/4 in
Connection Type
Threaded
Number of Outlets
1
for use with
Liquidtight Flexible Non-Metallic Conduit Type A
Standards Met
UL E23018 Listed
package quantity
10 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
sub brand
ABB
Manufacturers Part Number
6303
GTIN
00786210063034
UPC
786210063034
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
3/4 in
Packaging
Weight
15 lb/100
Weight per each
0.15
Carton
10
Package
50
Uses, Certifications, and Standards
Application
To Provide a Liquidtight;Dust Tight Connection Between Flexible, Non-Metallic Conduit and a Box or an Enclosure
standard
UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 465

Location search:
These alternate items can be purchased instead of 6303.
Jump To:

Cross Referenced

These items are similar to 6303 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0903-10-00 AFC Cable Systems 77680147646
NML75 American Fittings 662364750047
NMLT7 Arlington 18997545770
NMLT75 Arlington 18997547507
431-NMLT Bridgeport Fittings 781747404312
LT-75 Eaton Crouse-Hinds 00784564300751
LT75G Eaton Crouse-Hinds 00784564260024
LT75NM Eaton Crouse-Hinds 662277003544
NLT75 LH Dottie 781002360049
NMLT-75 Garvin Industries 785592000545
76207B Halex 51411762070
P075NGYA Hubbell Wiring Device-Kellems 783585339177
NMLQ-1075 Madison Electric 784297630026
21814 Morris 601986218146
NMM-21 Neer 687855211210
NMLT-75 Orbit Industries 835243030671
NMLT-75 Producto Electric Corp. 785244837062
4723 Raco 50169947234
4723-8 Raco 50169472385
4743 Raco 50169047439
7101 Teddico-BWF 00087115071019
6303 Thomas & Betts 786210063034
LT-502 Thomas & Betts 785991055443
LT43E-NEW Thomas & Betts 34481087885
LT75 Thomas & Betts 34481152026
LT75G Thomas & Betts 34481151982
LT75P Thomas & Betts 786210450667
P472 Topaz 751338215900
431-NMLTS Bridgeport Fittings 00781747444318
1502 Topaz 00751338830233

* All prices subject to change.

Begin Live Chat