AP235SQEG - DBL Post Base

Superstrut

  • $168.86 (Each)
  • $168.86 (Each)

  • $16,885.64 (Per 100)

In-Stock: 1 available locally (Corsicana, TX) (change location)
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
AP235SQEG
Manufacturer
Superstrut
Manufacturer's Part Number
AP 235SQ EG
Description
DBL Post Base
Square Post Base, Steel, Silver Galvanized/Electro-Galvanized, Silver, 6 In (Base) Length, 6 In (Base);3-5/16 (Post) In Width, 3-1/2 In (Post) Height, 3/4 In Hole Size, 402 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162502 - Angle brackets
UPC/GTIN
616013029237 / 00616013029237
Weight per unit
4.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$168.86 (Each)
Carton
$168.86 (Each)
Stock Availability
Corsicana
1 (Check another store)
DFW RDC
2
All Stores
50
Resources
Images
 
 
AP235SQEG - Small Image
 
AP235SQEG - Large Image
 
AP235SQEG - Large Image
 
AP235SQEG - Large Image
 
AP235SQEG - Large Image
360 Images
 
 
AP235SQEG - 360 Image
Attachments
 
 
AP235SQEG - Specification Sheet
Other Links
 
 
AP235SQEG - Other
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
Steel
Material, Color, and Finish
Finish
Silver Galvanized/Electro-Galvanized
Color
Silver
Dimensions and Weight
Length
6 in (Base)
Width
6 in (Base);3-5/16 (Post) in
Height
3-1/2 in (Post)
Descriptions
Description
DBL POST BASE
Product Type
Square Post Base
Long Description
Square Post Base, Steel, Silver Galvanized/Electro-Galvanized, Silver, 6 in (Base) Length, 6 in (Base);3-5/16 (Post) in Width, 3-1/2 in (Post) Height, 3/4 in Hole Size, 402 lb/100
Features
Connector, Square Post Base, Post Height 3-1/2 Inches, Post Width 3-5/16 Inches, Base Length 6 Inches, Base Height 6 Inches, Hole Diameter 3/4 Inch, Electro-Galvanized Steel
Short Description
Square Post Base, Steel, Silver Galvanized/Electro-Galvanized
Special Features
Excellent Corrosion Resistance
extra long description
ABB AP 235SQ EG SQ POST BASE HT3-1/
Additional Information
Hole Size
3/4 in
package quantity
1 CT;10 PK
Made in USA
yes
Number of Holes
12
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
AP 235SQ EG
sub brand
Superstrut(R)
GTIN
00616013029237
UPC
616013029237
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Fittings, Brackets & Hardware
Packaging
Weight
402 lb/100
Weight per each
4.02
Carton
1
Uses, Certifications, and Standards
Application
Metal Framing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:
These alternate items can be purchased instead of AP235SQEG.
Jump To:

Similar Items

Similar items are close alternatives to AP235SQEG, though they may not be 100% alike.

Post Base, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 6 In...
  • Our Part #: B281SQZN
  • Corsicana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B281SQ ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 5 ($204.56) ·
B281SQZN - Cooper B-Line/Cable Tray

Corsicana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.91

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat