B432AUPC - 4"SQ NM Blue Nailbox

Carlon

  • $10.11 (Each)
  • $10.11 (Each)

  • $505.46 (Per 50)

  • $1,010.93 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B432AUPC
Manufacturer
Carlon
Manufacturer's Part Number
B432A-UPC
Description
4"SQ NM Blue Nailbox
Outlet Box, PVC Material, Blue, 32 Cu.In Capacity, Square, 1/2 In Knockout Size, Nail Mount, 4 In Length, 4 In Width, 2.55 In Height, 27.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
034481012634 / 00034481012634
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.11 (Each)
Carton
$505.46 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4,819
Resources
Images
 
 
B432AUPC - Small Image
 
B432AUPC - Large Image
Specifications Sheets
 
 
B432AUPC - Specification Sheet
Attachments
 
 
B432AUPC - Specification Sheet
Other Links
 
 
B432AUPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Shape
Square
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
2.55 in;64.9 mm
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, PVC Material, Blue, 32 cu.in Capacity, Square, 1/2 in Knockout Size, Nail Mount, 4 in Length, 4 in Width, 2.55 in Height, 27.5 lb/100
Features
Square New Work Outlet Box, Volume 32 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 2-5/8 Inch, Color Blue, Material Thermoplastic, Mounting Means Captive Nails
Short Description
Outlet Box, PVC, Blue, 32 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Description
4"SQ NM BLUE NAILBOX
extra long description
ABB B432A-UPC 4 SQ ZIP BOX DEEP W/N
Additional Information
Knockout Size
1/2 in
Standards Met
UL E11461 Listed
package quantity
50 CT
Made in USA
yes
Mounting Type
Nail Mount
Knockouts
true
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B432A-UPC
sub brand
Carlon(R)
GTIN
00034481012634
UPC
034481012634
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
27.5 lb/100
Weight per each
0.275
Carton
50
Uses, Certifications, and Standards
Capacity
32 cu.in
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat