B518AUPC - 3" NM CLNG-Nailbox

Carlon

  • $2.99 (Each)
  • $2.99 (Each)

  • $224.50 (Per 75)

  • $299.33 (Per 100)

In-Stock: 67 available locally (New Orleans, LA) (change location)
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
B518AUPC
Manufacturer
Carlon
Manufacturer's Part Number
B518A-UPC
Description
3" NM CLNG-Nailbox
Ceiling Box, Polycarbonate Material, Blue, 18 Cu.In Capacity, Round, Mounting Ears & (2) Swing Clamps, 2-3/4 In Height, 3 In Diameter, 20.5 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
034481006190 / 00034481006190
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.99 (Each)
Carton
$224.50 (Per 75)
Stock Availability
New Orleans
67 (Check another store)
Baton Rouge
8
All Stores
5,680
Resources
Images
 
 
B518AUPC - Small Image
 
B518AUPC - Large Image
 
B518AUPC - Large Image
Attachments
 
 
B518AUPC - Specification Sheet
Other Links
 
 
B518AUPC - Other
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
Polycarbonate
Shape
Round
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
2-3/4 in
Diameter
3 in;76.2 mm
Descriptions
Product Type
Ceiling Box
Description
3" NM CLNG-NAILBOX
Long Description
Ceiling Box, Polycarbonate Material, Blue, 18 cu.in Capacity, Round, Mounting Ears & (2) Swing Clamps, 2-3/4 in Height, 3 in Diameter, 20.5 lb/100
Features
Ceiling Box, Volume 18 Cubic Inches, Diameter 3 Inches, Depth 2-3/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Captive Nails
Short Description
Ceiling Box, Polycarbonate, Blue, 18 cu.in
extra long description
ABB B518A-UPC 3/0 CEIL ZIP BOX W/NA
Additional Information
Mounting Type
Mounting Ears & (2) Swing Clamps
Standards Met
UL E11461 Listed
package quantity
75 CT
Made in USA
yes
Knockouts
0
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B518A-UPC
sub brand
Carlon(R)
GTIN
00034481006190
UPC
034481006190
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Ceiling Boxes
Packaging
Weight
20.5 lb/100
Weight per each
0.205
Carton
75
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
Suitable for Fixture Support Up to 50 Lbs
Mounting
Mounting Ears & (2) Swing Clamps
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of B518AUPC.
Jump To:

Similar Items

Similar items are close alternatives to B518AUPC, though they may not be 100% alike.

18 Cu. In. Ez Box New Work Nail-On Residential Ceiling Box With Wire Clamps Blac...
  • Our Part #: EZ18CN
  • New Orleans Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EZ18CN
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 75 ($224.08) ·
EZ18CN - PVC & Accessories

New Orleans Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat