B91114 - 1/4" Kindorf Spring Nut

Kindorf

  • $5.74 (Each)
  • $5.74 (Each)

  • $573.89 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B91114
Manufacturer
Kindorf
Manufacturer's Part Number
B 911 1/4
Description
1/4" Kindorf Spring Nut
Spring Channel Nut, Steel, Galvanized-Krom/Standard, 1.275 In Length, 0.785 In Width, 0.238 In Height, 3/16 In Thickness, 1/4 In Size, Unc Connection, 1/4 In - 20 Unc Connection Size, 1 Hole, 8 LB/100
Slang Terms
Spring Nut (Strut)
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161721 - Spring nuts
UPC/GTIN
785991755978 / 00785991755978
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.74 (Each)
Carton
$573.89 (Per 100)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
B91114 - Small Image
 
B91114 - Large Image
 
B91114 - Large Image
Specifications Sheets
 
 
B91114 - Specification Sheet
Other Links
 
 
B91114 - Other
Attachments
 
 
B91114 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Height
0.238 in;6.1 mm
Length
1.275 in;32.39 mm
Size
1/4 in
Thickness
3/16 in
Width
0.785 in;19.9 mm
Descriptions
Description
1/4" KINDORF SPRING NUT
Extra Long Description
ABB B 911 1/4 CHNL SPRING NUT 1/4-2
Features
Channel Spring Nut, Size 1/4-20 Inch, Thickness 3/16 Inch, Steel, for use with 1-1/2 Inch Deep Channels
Long Description
Spring Channel Nut, Steel, Galvanized-Krom/Standard, 1.275 in Length, 0.785 in Width, 0.238 in Height, 3/16 in Thickness, 1/4 in Size, UNC Connection, 1/4 in - 20 UNC Connection Size, 1 hole, 8 lb/100
Product Type
Spring Channel Nut
Short Description
Spring Channel Nut, Steel, Galvanized-Krom/Standard, 1/4 in, for use with 3/4 inch deep channels
Special Features
Kindorf Self Aligning Channel Nuts are Designed to Provide Resistance to Pull Out and Resistance to Side Slip in Excess of the Full Strength of the Channels with Which They are Used
Also Known As...
Spring Nut (Strut)
Additional Information
Connection Size
1/4 in - 20 UNC
Connection Type
UNC
For Use With
All Kind or F Channels
Number Of Holes
1
Package Quantity
100 CT
Manufacturer Information
Brand
Kindorf
Manufacturers Part Number
B 911 1/4
Sub Brand
Kindorf(R)
GTIN
00785991755978
UPC
785991755978
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Fittings & Hardware
Packaging
Weight
8 lb/100
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
Application
For use with all Kindorf channels
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat