C0ND34G - Ocal 3/4" PVC CTD HDG STL Cond Gry

Ocal

  • $126.20 (Per 10 Feet)
  • $12.62 (Per Foot)

  • $126.20 (Per 10 Feet)

  • $1,261.98 (Per 100 Feet)

  • $11,357.82 (Per 900 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C0ND34G
Manufacturer
Ocal
Manufacturer's Part Number
COND3/4-G
Description
Ocal 3/4" PVC CTD HDG STL Cond Gry
Coated Conduit, 3/4 In Trade Size, 1.13 In Conduit Outer Diameter, 0.84 In Conduit Inner Diameter, 9.94 FT Length, Steel, Hot Dip Galvanized;PVC Coated, Gray, 0.139 In Wall Thickness, 1.06 LB/FT
Slang Terms

Suggest a New Term
Categories
Heavy Wall Conduit - Galvanized Heavy Wall Conduit Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
704508261023 / 5415022251234 / 00704508261023
Weight per unit
1.2399 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$12.62 (Per Foot)
Carton
$126.20 (Per 10 Feet)
Standard Packaging
$11,357.82 (Per 900 Feet)
Resources
Images
 
 
C0ND34G - Small Image
 
C0ND34G - Large Image
Specifications Sheets
 
 
Specification Sheet - Specification Sheet
Attachments
 
 
C0ND34G - Specification Sheet
Other Links
 
 
C0ND34G - Other
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized;PVC Coated
Color
Gray
Dimensions and Weight
Length
9.94 ft;3.03 m
Descriptions
Product Type
Coated Conduit
Long Description
Coated Conduit, 3/4 in Trade Size, 1.13 in Conduit Outer Diameter, 0.84 in Conduit Inner Diameter, 9.94 ft Length, Steel, Hot Dip Galvanized;PVC Coated, Gray, 0.139 in Wall Thickness, 1.06 lb/ft
Short Description
Coated Conduit, 3/4 in x 9.94 ft, Steel, Gray
Special Features
Thread Protector Cap
Description
OCAL 3/4" PVC CTD HDG STL COND GRY
extra long description
ABB COND3/4-G PVC CTD COND 3/4IN RG
Additional Information
Conduit Outer Diameter
1.13 in
Conduit Inner Diameter
0.84 in;21.20 mm
Wall Thickness
0.139 in;3.53 mm
Standards Met
UL E46453;CSA Certified
package quantity
900 PK;10 CT
Made in USA
yes
Inside Diameter
0.84
outside diameter
1.13
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
COND3/4-G
GTIN
00704508261023
UPC
704508261023
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Conduit-PVC Coated
Trade Size
Trade Size
3/4 in
Availability
minimum qty
10
Packaging
Weight
1.06 lb/ft;0.48 kg/ft
Weight per foot
1.2399
Carton
10
Package
900
Uses, Certifications, and Standards
Application
Corrosion Protection for Electrical Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat