H300TB - 3" ZN Hub Connector

T&B Ind Fitting

  • $79.87 (Each)
  • $79.87 (Each)

  • $159.74 (Per 2)

  • $7,987.00 (Per 100)

In-Stock: 2 available locally (Leesville, LA) ( change location)
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
H300TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H300-TB
Description
3" ZN Hub Connector
Hub Connector, 3 In Trade Size, Straight, Insulated, NPT Connection, 3 In Hub Size, 2-7/16 In Height, 4-3/8 In Diameter, 2.39 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210898650 / 5414363152477 / 00786210898650
Weight per unit
2.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.87 (Each)
Carton
$159.74 (Per 2)
Stock Availability
Leesville
2 (Check another store)
Alexandria
54
All Stores
299
Resources
Images
 
 
H300TB - Small Image
 
H300TB - Large Image
 
H300TB - Large Image
360 Images
 
 
H300TB - 360 Image
Attachments
 
 
H300TB - Specification Sheet
Other Links
 
 
H300TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Zinc
Dimensions and Weight
Hub Size
3 in
Height
2-7/16 in
Diameter
4-3/8 in
Size
3 INCH
Descriptions
Product Type
Hub Connector
Description
3" ZN HUB CONNECTOR
Long Description
Hub Connector, 3 in Trade Size, Straight, Insulated, NPT Connection, 3 in Hub Size, 2-7/16 in Height, 4-3/8 in Diameter, 2.39 lb/100
Short Description
Hub Connector, 3 in
extra long description
ABB H300-TB 3 INCH CONDUIT FITTING
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Additional Information
Made in USA
yes
Insulated/Non-Insulated
Insulated
Connection Type
NPT
for use with
Rigid Conduit
Standards Met
UL File No: E23018;CSA Certified
package quantity
2 PK
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H300-TB
GTIN
00786210898650
UPC
786210898650
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Hub Connector
Trade Size
Trade Size
3 in
Packaging
Weight
2.39 lb/100
Weight per each
2.39
Carton
2
Uses, Certifications, and Standards
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of H300TB.
Jump To:

Similar Items

Similar items are close alternatives to H300TB, though they may not be 100% alike.

Hub, ST Model, Straight, Natural, Insulated, Threaded Connection, 3 In Hub Size,...
  • Our Part #: ST8
  • Alexandria Availability: 6
  • Total Availability: In Stock
  • MFR Part #: ST 8
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($171.85) ·
ST8 - Crouse-Hinds

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$85.93

Each

QTY:
Each
Add
Watertight Hub, 3 In Trade Size, Hub Model, Insulated, 1.06 In Thread Length, 4....
  • MFR Part #: HUB300DN
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 2 ($191.70) · 10 ($958.48) ·
HUB300DN - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$95.85

Each

QTY:
Each
Add
Commercial Hub, CHB Model, Straight, Natural, Insulated, 3 In Connection Size, N...
  • MFR Part #: CHB8
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($177.57) ·
CHB8 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$88.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to H300TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB300DN Appleton Electric 00687855002184
HUB300D Appleton Electric 78138185044
WH8 Arlington 00018997588005
158DC Bridgeport Fittings 00781747091581
CHB8 Eaton Crouse-Hinds 00662277008259
ST8 Eaton Crouse-Hinds 00784731100108
WTH300 LH Dottie 00781002602620
WH300 Garvin Industries 00785592412256
16330B Halex 00051411163303
WH8 Killark 78393684187
WH-8 Killark 00783936841878
HUB300DN O-Z Gedney n/a
1712 Raco 00050169017128
THI300 Raco n/a
H300TB Thomas & Betts 00786210898650
377 Thomas & Betts 00786210003771
H300SC Thomas & Betts 00786210913445
208 Topaz 00751338116207

* All prices subject to change.

Begin Live Chat