IPC1102 - 1/0 Ins Piercing Tap

Blackburn Mechanical

  • $27.66 (Each)
  • $27.66 (Each)

  • $829.89 (Per 30)

  • $2,766.31 (Per 100)

  • $4,979.36 (Per 180)

In-Stock: 145 available locally (Houston RDC, TX) (change location)
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
IPC1102
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
IPC1102
Description
1/0 Ins Piercing Tap
Type Ipc - Talon Insulation Piercing Connector For Conductor Range Main: 1/0-8 Awg, 50-6 MM SQ., Tap: 2-8 Awg, 35-6 MM SQ.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786331109 / 5415022245585 / 00783786331109
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.66 (Each)
Carton
$829.89 (Per 30)
Standard Packaging
$4,979.36 (Per 180)
Stock Availability
Houston RDC
145 (Check another store)
All Stores
849
Resources
Images
 
 
IPC1102 - Small Image
 
IPC1102 - Large Image
Attachments
 
 
IPC1102 - Specification Sheet
Other Links
 
 
IPC1102 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Talon Insul Conn 1/0-8 2-8
Description
1/0 INS PIERCING TAP
extra long description
ABB IPC1102 TALON INSUL CONN 1/0-8
Long Description
Type IPC - Talon Insulation Piercing Connector for Conductor Range Main: 1/0-8 AWG, 50-6 MM sq., Tap: 2-8 AWG, 35-6 MM sq.
Special Features
For copper-to-copper, copper-to-aluminum and aluminum-to-aluminum applications (insulated conductor only). Performs as splice or tab for non-tension applications up to 600 volts, depending on size of connector
Additional Information
Number of Mounting Holes
1
Manufacturer Information
Manufacturers Part Number
IPC1102
Brand
Blackburn Mechanical
GTIN
00783786331109
UPC
783786331109
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Insulated Conductor Connectors
Packaging
Weight per each
0.26
Carton
30
Package
180
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of IPC1102.
Jump To:

Cross Referenced

These items are similar to IPC1102 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BIPC1/02 Burndy 00781810128701
NHT1102 CMC n/a
IPC-1/0-2 Galvan Industries 00632591614535
IPC1002 Greaves 00784491131107
BTC1/0-10 Ideal Industries 00781789454443
BTC3/012 Ideal Industries n/a
IPC1/02 ILSCO 00783669532661
130001 KUPLER n/a
96106 Morris 00601986961066
IPC1002 NSi Industries n/a
IPCS1002 NSi Industries 00662381082626
IPC-1/0-2 Penn-Union 00785037409001
IPC1102 Thomas & Betts 00783786331109
IPST 102 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat