L11400C - 11.5 Black Nylon Uv Rated Cable Tie

Catamount

  • $49.00 (Per 100)
  • $0.49 (Each)

  • $49.00 (Per 100)

In-Stock: 300 available locally (Pearsall, TX) (change location)
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
L11400C
Manufacturer
Catamount
Manufacturer's Part Number
L-11-40-0-C
Description
11.5 Black Nylon Uv Rated Cable Tie
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 11.77 In Length, 0.08 In Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.049 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933016 / 5414363128267 / 00728494933016
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.49 (Each)
Carton
$49.00 (Per 100)
Stock Availability
Pearsall
300 (Check another store)
San Antonio RDC
3,100
All Stores
126,100
Resources
Images
 
 
L11400C - Small Image
 
L11400C - Large Image
Attachments
 
 
L11400C - Specification Sheet
Other Links
 
 
L11400C - Other
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Intermediate
Dimensions and Weight
Thickness
0.049 in;1.25 mm
Length
11.77 in;299 mm
Width
0.14 in;3.6 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 11.77 in Length, 0.08 in Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.049 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 lb
Features
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 299mm (11.77 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.25mm (0.049 Inches), Bundle Diameter 2mm (0.08 Inches to 76mm (2.99 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 11.77 in;299 mm
Description
11.5 BLACK NYLON UV RATED CABLE TIE
extra long description
ABB L-11-40-0-C CABLE TIE 40LB 11
Additional Information
Tensile Strength
40 lb/178 N
Bundle Diameter
0.08 in (Minimum);2 mm (Maximum) to 2.99 in (Maximum);76 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-11-40-0-C
GTIN
00728494933016
UPC
728494933016
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
INTERMEDIATE
Availability
minimum qty
100
Packaging
Weight
0.0037 lb
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 126,100

Location search:
These alternate items can be purchased instead of L11400C.
Jump To:

Similar Items

Similar items are close alternatives to L11400C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 11.08 In Length,...
  • Our Part #: TY526MXE
  • Pearsall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY526MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($281.30) · 10,000 ($2,813.00) ·
TY526MXE - Abb Installation Products, Inc

Pearsall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.13

Per 100

QTY:
Each
Add
The Powergrp GRP-1140 100-Count Resealable Pack Of Type 21 Black-Colored General...
  • Our Part #: GRP11400
  • Pearsall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRP-11400
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($29.97) ·
GRP11400 - Nsi Industries

Pearsall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.97

Per 100

QTY:
Each
Add
The S12-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie O...
  • Our Part #: S1240C0
  • Pearsall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S12-40-C0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($6.63) · 1,000 ($66.30) ·
S1240C0 - Panduit Corporation

Pearsall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.63

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat