L11409C - 11.77" Ivory Cable Tie

Catamount

  • $39.24 (Per 100)
  • $0.39 (Each)

  • $39.24 (Per 100)

In-Stock: 200 available locally (Shreveport, LA) (change location)
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
L11409C
Manufacturer
Catamount
Manufacturer's Part Number
L-11-40-9-C
Description
11.77" Ivory Cable Tie
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 11.77 In Length, 0.08 In (Minimum);2.99 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933030 / 5414363128274 / 00728494933030
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.39 (Each)
Carton
$39.24 (Per 100)
Stock Availability
Shreveport
200 (Check another store)
Bossier City
600
All Stores
29,100
Resources
Images
 
 
L11409C - Small Image
 
L11409C - Large Image
Attachments
 
 
L11409C - Specification Sheet
Other Links
 
 
L11409C - Other
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Intermediate
Color
Ivory
Dimensions and Weight
Length
11.77 in;299 mm
Width
0.14 in;3.6 mm
Thickness
0.05 in;1.2 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 11.77 in Length, 0.08 in (Minimum);2.99 in (Maximum) Bundle Diameter, 0.14 in Width, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 lb
Features
Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 299mm (11.77 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.25mm (0.049 Inches), Bundle Diameter 2mm (0.08 Inches) to 76mm (2.99 Inches),Tensile Strength Rating of 178 Newtons (40 Pounds)
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 11.77 in;299 mm
Description
11.77" IVORY CABLE TIE
extra long description
ABB L-11-40-9-C CABLE TIE 40LB 11
Additional Information
Bundle Diameter
0.08 in (Minimum);2.0 mm (Minimum);2.99 in (Maximum);76 mm (Maximum)
Tensile Strength
40 lb/178 N
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
Ul Listed
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-11-40-9-C
GTIN
00728494933030
UPC
728494933030
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
INTERMEDIATE
Availability
minimum qty
100
Packaging
Weight
0.0037 lb
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L11409C.
Jump To:

Similar Items

Similar items are close alternatives to L11409C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.08 In Length,...
  • Our Part #: TY526ME
  • Shreveport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY526M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($204.70) · 10,000 ($2,047.00) ·
TY526ME - Abb Installation Products, Inc

Shreveport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.47

Per 100

QTY:
Each
Add
The Powergrp GRP-1140 100-Count Resealable Pack Of Type 21 Natural-Colored Gener...
  • Our Part #: GRP1140
  • Shreveport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRP-1140
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.77) ·
GRP1140 - Nsi Industries

Shreveport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.77

Per 100

QTY:
Each
Add
The S12-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie O...
  • Our Part #: S1240C0
  • Shreveport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S12-40-C0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($6.63) · 1,000 ($66.30) ·
S1240C0 - Panduit Corporation

Shreveport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.63

Per 100

QTY:
Each
Add
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsi...
  • Our Part #: TY526M
  • Shreveport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY526M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($20.47) · 500 ($102.35) ·
TY526M - Abb Installation Products, Inc

Shreveport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.47

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to L11409C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8477 Denison n/a
20038 Morris 00601986200387
1140 NSi Industries 00662381051325
PLT2.5I-C Panduit 00074983541508
PLT3I-C Panduit 00074983540549
L-11-40-9-C Thomas & Betts 00728494933030
T40I9C2 HellermannTyton 00089306079293
10759 3M Electrical Products n/a
CT40300C Burndy 00781810332047
46-210 Gardner Bender 00032076462109
CT40-11NAT-C GC-Waldom Electronics n/a
CT40-11NAT-M GC-Waldom Electronics n/a
IT3I-C Ideal Industries 00783250574353
19252-0141 Molex n/a
20040 Morris 00601986200400
PLT31-C Panduit n/a
PLT3I-M Panduit 00074983540518
13-243 Thomas & Betts 00783786132430
TY26M Thomas & Betts 00786210824680
TY526M Thomas & Betts 00786210825496
T30LL9C2 HellermannTyton 00089306272366

* All prices subject to change.

Begin Live Chat