L14400C - 14.29" Uv Rated Black Cable Tie

Catamount

  • $61.42 (Per 100)
  • $0.61 (Each)

  • $61.42 (Per 100)

  • $3,071.00 (Per 5,000)

In-Stock: 100 available locally (Ennis, TX) (change location)
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
L14400C
Manufacturer
Catamount
Manufacturer's Part Number
L-14-40-0-C
Description
14.29" Uv Rated Black Cable Tie
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 14.287 In Length, 0.0625 In (Minimum);4.0 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.045 In Thickness, 40 LB/178 N Tensile Strength, +220 °F Operating Temperature, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933139 / 5414363128311 / 00728494933139
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.61 (Each)
Carton
$61.42 (Per 100)
Standard Packaging
$3,071.00 (Per 5,000)
Stock Availability
Ennis
100 (Check another store)
DFW RDC
2,200
All Stores
150,700
Resources
Images
 
 
L14400C - Small Image
 
L14400C - Large Image
Attachments
 
 
L14400C - Specification Sheet
Other Links
 
 
L14400C - Other
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Intermediate
Dimensions and Weight
Length
14.287 in;362.9 mm
Width
0.14 in;3.56 mm
Thickness
0.045 in;1.13 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 14.287 in Length, 0.0625 in (Minimum);4.0 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.045 in Thickness, 40 lb/178 N Tensile Strength, +220 °F Operating Temperature, 0.004 lb
Features
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 362.9mm (14.287 Inches), Width of 3.56mm (0.14 Inches), Thickness of 1.13mm (0.045 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 14.287;362.9 mm
Description
14.29" UV RATED BLACK CABLE TIE
extra long description
ABB L-14-40-0-C CABLE TIE 40LB 14
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);4.0 in (Maximum);101.6 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
40 lb/178 N
Maximum Operating Temperature
+105 °C;+220 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-14-40-0-C
GTIN
00728494933139
UPC
728494933139
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
INTERMEDIATE
Availability
minimum qty
100
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
100
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 150,700

Location search:
These alternate items can be purchased instead of L14400C.
Jump To:

Similar Items

Similar items are close alternatives to L14400C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 13.4 In Length, ...
  • Our Part #: TY527MXE
  • Ennis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY527MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($184.40) · 10,000 ($3,688.00) ·
TY527MXE - Abb Installation Products, Inc

Ennis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.44

Per 50

QTY:
Each
Add
Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 In Length, 0.138 In (Minimu...
  • Our Part #: TY528MXE
  • Ennis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY528MXE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($201.55) · 5,000 ($2,015.50) ·
TY528MXE - Abb Installation Products, Inc

Ennis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.31

Per 100

QTY:
Each
Add
The Powergrp GRP-1140 100-Count Resealable Pack Of Type 21 Black-Colored General...
  • Our Part #: GRP11400
  • Ennis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRP-11400
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($29.95) ·
GRP11400 - Nsi Industries

Ennis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.95

Per 100

QTY:
Each
Add
The S15-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie O...
  • Our Part #: S1540C0
  • Ennis Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S15-40-C0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($10.90) · 1,000 ($109.00) ·
S1540C0 - Panduit Corporation

Ennis Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.11

Each

QTY:
Each
Add
The Powergrp GRP-14500X 1000-Count Bulk Resealable Pack Of Type 21S Ah-2 Black-C...
  • Our Part #: GRP14500X
  • Ennis Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-14500X
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($238.20) ·
GRP14500X - Nsi Industries

Ennis Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$238.20

Per 1,000

QTY:
Each
Add
Cross Referenced

These items are similar to L14400C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L-14-40-0-C Catamount n/a
PLT4I-C0 Panduit n/a
PLT4I-C0 Panduit 00074983540730
S15-40-C0 Panduit 00613056257986
17-I370B-C Qualtek n/a
L-14-40-0-C Thomas & Betts 00728494933139
TY5244MX Thomas & Betts 00786210872940
T40L0C2 HellermannTyton 00089306079460

* All prices subject to change.

Begin Live Chat