L5309C - 5.8" Ivory Cable Tie

Catamount

  • $16.04 (Per 100)
  • $0.16 (Each)

  • $16.04 (Per 100)

In-Stock: 18,200 available locally (Bossier City, LA) ( change location)
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
L5309C
Manufacturer
Catamount
Manufacturer's Part Number
L-5-30-9-C
Description
5.8" Ivory Cable Tie
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 5.51 In Length, 1.25 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494915609 / 5414363078104 / 00728494915609
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$16.04 (Per 100)
Stock Availability
Bossier City
18,200 (Check another store)
All Stores
81,400
Resources
Images
 
 
L5309C - Small Image
 
L5309C - Large Image
 
L5309C - Large Image
 
L5309C - Large Image
 
L5309C - Large Image
 
L5309C - Large Image
 
L5309C - Large Image
360 Images
 
 
L5309C - 360 Image
Other Links
 
 
L5309C - Other
Attachments
 
 
L5309C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Intermediate
Color
Ivory
Dimensions and Weight
Length
5.51 in;140 mm
Width
0.14 in;3.6 mm
Thickness
0.05 in;1.2 mm
Descriptions
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 5.51;140 mm
Product Type
Cable Tie
Long Description
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 5.51 in Length, 1.25 in (Maximum) Bundle Diameter, 0.14 in Width, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb
Features
Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 140mm (5.51 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Description
5.8" IVORY CABLE TIE
extra long description
ABB L-5-30-9-C CABLE TIE 30LB 5 NA
Additional Information
Bundle Diameter
1.25 in (Maximum);31.75 mm (Maximum)
Tensile Strength
40 lb/178 N
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
Ul Listed
package quantity
20000 PK;100 CT
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-5-30-9-C
GTIN
00728494915609
UPC
728494915609
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Natural
Availability
minimum qty
100
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
Application
Cable ties are primarily used to cinch wires and cables together to form a neat and organized bundle
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L5309C.
Jump To:

Similar Items

Similar items are close alternatives to L5309C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 5.5 In Length, 0...
  • MFR Part #: TY524M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($122.90) · 10,000 ($1,229.00) ·
TY524ME - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$12.29

Per 100

QTY:
Each
Add
The S6-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Opt...
  • MFR Part #: S6-40-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($3.30) · 1,000 ($33.00) ·
S640C - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$0.03

Each

QTY:
Each
Add
The Powergrp GRP-540 100-Count Resealable Pack Of Type 21 Natural-Colored Genera...
  • MFR Part #: GRP-540
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($6.49) ·
GRP540 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$6.49

Per 100

QTY:
Each
Add
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsi...
  • MFR Part #: TY524M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($12.29) · 1,000 ($122.90) ·
TY524M - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$0.12

Each

QTY:
Each
Add
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsi...
  • MFR Part #: TY24M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($155.80) ·
TY24M - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$155.80

Per 1,000

QTY:
Each
Add
Cross Referenced

These items are similar to L5309C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6225 3M Electrical Products 00054007062257
6249 3M Electrical Products 00054007062493
CT6NT40-C 3M Electrical Products 00051128592861
TF4D Burndy 78181080667
TF4DX Burndy 78181080767
N540 Greaves 00784491745052
93120 ILSCO 00783669001303
93120M ILSCO 00783669001310
20034 Morris 00601986200349
540 NSi Industries 00662381041920
540X NSi Industries 00662381041937
650 NSi Industries 00662381051301
PLT1.5I-C Panduit 00074983540181
PLT1.5I-M Panduit 00074983540488
S6-40-C Panduit 00613056257917
PLT1.5IC Panduit 07498354018
PLT1.5M-M10 Panduit 00074983560110
PLT1.5MM10 Panduit 07498356011
TY5.5-30 Penn-Union 78503784610
TIE6 SELECTOR SWITCH 00781035210052
13-241 Thomas & Betts 00783786132416
L-5-30-9-C Thomas & Betts 00728494915609
TY24M Thomas & Betts 00786210824475
TY524M Thomas & Betts 00786210806051
L5309C Thomas & Betts 72849491560
T30R9C2 HellermannTyton 00089306076834
T30R9M4 HellermannTyton 00089306077190

* All prices subject to change.

Begin Live Chat