TC712A - 3/4" Emt Compression Conn

Steel City

  • $1.45 (Each)
  • $1.45 (Each)

  • $72.50 (Per 50)

  • $144.99 (Per 100)

  • $362.48 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC712A
Manufacturer
Steel City
Manufacturer's Part Number
TC712A
Description
3/4" Emt Compression Conn
Compression Connector, Insulated and Concrete Tight, Conduit Size 3/4 Inch, Material Zinc Plated Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
785991025187 / 00785991025187
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.45 (Each)
Carton
$72.50 (Per 50)
Standard Packaging
$362.48 (Per 250)
Resources
Images
 
 
TC712A - Small Image
 
TC712A - Large Image
 
TC712A - Large Image
Attachments
 
 
TC712A - Specification Sheet
Other Links
 
 
TC712A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Long Description
Compression Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 0.14 lb/EA
Special Features
Concrete-Tight;Raintight
Product Type
Compression Connector
Features
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Short Description
Compression Connector, 3/4 in, Straight Connection, Zinc Plated, 250 PK;50 CT
Description
3/4" EMT COMPRESSION CONN
extra long description
ABB TC712A 3/4 INCH CONN,COMP.,EMT,
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Insulated
for use with
EMT Conduit
Standards Met
UL E16592
package quantity
250 PK;50 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TC712A
GTIN
00785991025187
UPC
785991025187
Taxonomies, Classifications, and Categories
Type
EMT Conduit Fittings
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
50
Package
250
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat