TGC - Trailer Ground Clamp

Blackburn Grounding

  • $17.91 (Each)
  • $17.91 (Each)

  • $447.71 (Per 25)

  • $1,790.85 (Per 100)

In-Stock: 40 available locally (Nacogdoches, TX) (change location)
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
TGC
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
TGC
Description
Trailer Ground Clamp
Ground Clamp, Copper Material, #14 to #6 Awg Conductor Size, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786037711 / 5415022349245 / 00783786037711
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.91 (Each)
Carton
$447.71 (Per 25)
Stock Availability
Nacogdoches
40 (Check another store)
All Stores
814
Resources
Images
 
 
TGC - Small Image
 
TGC - Large Image
Attachments
 
 
TGC - Specification Sheet
Other Links
 
 
TGC - Other
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
Copper
Conductor Size
#14 to #6 AWG
Descriptions
Product Type
Ground Clamp
extra long description
ABB TGC TRAILER GRD CLAMP
Description
TRAILER GROUND CLAMP
Long Description
Ground Clamp, Copper Material, #14 to #6 AWG Conductor Size, 0.3 lb
Features
Copper Beam Grounding Clamp for Wire Range 14 - 6 for grounding trailer frames, cable trays, CATV and telephone pedestals.
Short Description
Ground Clamp Copper
Additional Information
accessory type
Ground Clamp
package quantity
25 CT
Standards Met
UL E3060;CSA
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
TGC
GTIN
00783786037711
UPC
783786037711
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Ground Clamps
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
25
Uses, Certifications, and Standards
Application
Grounds trailer frames, cable trays, CATV and telephone pedestals
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 814

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
40 View Store

Distribution Centers

Location Stock Available
Abilene
29 View Store
San Antonio RDC
713 View Store

A-L

Location Stock Available
League City
2 View Store
These alternate items can be purchased instead of TGC.
Jump To:

Cross Referenced

These items are similar to TGC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GBC-6 Penn-Union 00785037691048
TGC Thomas & Betts 00783786037711
TGC614 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat