TY527MXE - 13.5" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $18.44 (Per 50)
  • $0.37 (Each)

  • $18.44 (Per 50)

  • $36.88 (Per 100)

  • $184.40 (Per 500)

  • $3,688.00 (Per 10,000)

In-Stock: 300 available locally (Big Spring, TX) (change location)
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
TY527MXE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY527MX
Description
13.5" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 13.4 In Length, 0.236 In (Minimum);3.54 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805122 / 5414363065869 / 00786210805122
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.37 (Each)
Carton
$184.40 (Per 500)
Standard Packaging
$3,688.00 (Per 10,000)
Stock Availability
Big Spring
300 (Check another store)
Odessa
12,750
All Stores
184,850
Resources
Images
 
 
TY527MXE - Small Image
 
TY527MXE - Large Image
 
TY527MXE - Large Image
 
TY527MXE - Large Image
Attachments
 
 
TY527MXE - Specification Sheet
Other Links
 
 
TY527MXE - Other
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Dimensions and Weight
Length
13.4 in;340 mm
Width
0.27 in;7.0 mm
Thickness
0.06 in;1.65 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 13.4 in Length, 0.236 in (Minimum);3.54 in (Maximum) Bundle Diameter, 0.27 in Width, Weather Resistant, UV Resistant, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 13.4 in;340 mm
Description
13.5" UV RATED "TY-RAP" CABLE TIE
extra long description
ABB TY527MX CBL TIE 120LB 13.4 UV B
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.236 in (Minimum);6 mm (Minimum);3.54 in (Maximum);90 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
120 lb/530 N
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
UL E49405 Listed
package quantity
10000 PK;1000CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY527MX
GTIN
00786210805122
UPC
786210805122
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
50
Status
Inactive
Packaging
Weight
0.011 lb
Weight per each
0.011
Carton
500
Package
10000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 184,850

Location search:
These alternate items can be purchased instead of TY527MXE.
Jump To:

Similar Items

Similar items are close alternatives to TY527MXE, though they may not be 100% alike.

Cable Tie, Nylon 6.6 Material, Black, 14.9 In Length, 4 In Bundle Diameter, 0.28...
  • Our Part #: BT4LHL0
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BT4LHL0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($25.22) · 500 ($252.20) ·
BT4LHL0 - Panduit Corporation

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.22

Per 50

QTY:
Each
Add
The Powergrp GRP-141200 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored...
  • Our Part #: GRP141200
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GRP-141200
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($23.97) ·
GRP141200 - Nsi Industries

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.24

Each

QTY:
Each
Add
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 14.2...
  • Our Part #: L14400C
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L-14-40-0-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($61.42) · 5,000 ($3,071.00) ·
L14400C - Abb Installation Products, Inc

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.42

Per 100

QTY:
Each
Add
Nsi GRP-SB14120B 14”, BLK Steel Barb
  • Our Part #: GRPSB14120B
  • Big Spring Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GRP-SB14120B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($9.06) ·
GRPSB14120B - Nsi Industries

Big Spring Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$9.06

Per 50

QTY:
Each
Add
High Performance Cable Tie, Black Color Nylon 6.6, Length Of 340.36MM (13.4 Inch...
  • Our Part #: TY527MX
  • Big Spring Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TY527MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($18.44) · 500 ($184.40) ·
TY527MX - Abb Installation Products, Inc

Big Spring Availability: In Stock

Total Availability: In Stock

Book Price

$18.44

Per 50

QTY:
Each
Add
Panduit PLT4H-L0 Locking Cable Ties Are Designed to Satisfy The Needs Of General...
  • Our Part #: PLT4HL0
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PLT4H-L0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($47.22) · 500 ($472.25) ·
PLT4HL0 - Panduit Corporation

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.94

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TY527MXE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
17-HD350B-C Qualtek n/a
TY527MX Thomas & Betts 00786210805122
06207 3M Electrical Products 05400706207
6207 3M Electrical Products 00054007062073
TF7DX Burndy 78181080769
PLT4H-L0 Panduit 00074983540921
PLT4HL0 Panduit 07498354092
BT14120 Topaz 00751338198500

* All prices subject to change.

Begin Live Chat