UCN38 - 3/8" Channel Cone Nut

Kindorf

  • $5.47 (Each)
  • $5.47 (Each)

  • $546.93 (Per 100)

In-Stock: 132 available locally (Mansfield, TX) (change location)
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
UCN38
Manufacturer
Kindorf
Manufacturer's Part Number
UCN38
Description
3/8" Channel Cone Nut
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 In Width, 0.673 In Height, 3/8 In Size, Unc Connection, 3/8 In - 16 Connection Size, 8.5 LB/100
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31161708 - Channel nuts
UPC/GTIN
785991066180 / 00785991066180
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.47 (Each)
Carton
$546.93 (Per 100)
Stock Availability
Mansfield
132 (Check another store)
DFW RDC
3,065
All Stores
16,724
Resources
Images
 
 
UCN38 - Small Image
 
UCN38 - Large Image
 
UCN38 - Large Image
Attachments
 
 
UCN38 - Specification Sheet
Other Links
 
 
UCN38 - Other
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
Carbon Steel
Material, Color, and Finish
Finish
Galvanized-Krom/Standard
Dimensions and Weight
Width
1.338 in;33.99 mm
Height
0.673 in;17.1 mm
Size
3/8 in
Descriptions
Product Type
Universal Cone Nut
Description
3/8" CHANNEL CONE NUT
Features
Cone Nut, Universal, Size 3/8 Inch, Steel
Short Description
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 3/8 in
Long Description
Universal Cone Nut, Carbon Steel, Galvanized-Krom/Standard, 1.338 in Width, 0.673 in Height, 3/8 in Size, UNC Connection, 3/8 in - 16 Connection Size, 8.5 lb/100
extra long description
ABB UCN38 UNIVERSAL CHANNEL CONE NU
Special Features
One size fits all strut depths
Additional Information
Connection Type
UNC
connection size
3/8 in - 16
package quantity
100 CT
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
sub brand
Kindorf(R)
Manufacturers Part Number
UCN38
GTIN
00785991066180
UPC
785991066180
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Cone Nut
Packaging
Weight
8.5 lb/100
Weight per each
0.085
Carton
100
Uses, Certifications, and Standards
Application
Used to connect modular framing channels to accessories
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,724

Location search:
These alternate items can be purchased instead of UCN38.
Jump To:

Similar Items

Similar items are close alternatives to UCN38, though they may not be 100% alike.

Eaton B-Line Series Twirl-Nut Nut, 0.3750"HX1.3750"LX0.85"W, Steel, Electro-Plat...
  • Our Part #: TN228ZN
  • Mansfield Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TN228ZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($359.58) ·
TN228ZN - Cooper B-Line/Cable Tray

Mansfield Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat