MM110C - Tam Gray 1 Gang 5/8" Flat WH

Taymac

  • $8.68 (Each)
  • $8.68 (Each)

  • $173.60 (Per 20)

In-Stock: 41 available locally (San Antonio RDC, TX) ( change location)
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
MM110C
Manufacturer
Taymac
Manufacturer's Part Number
MM110C
Description
Tam Gray 1 Gang 5/8" Flat WH
Weatherproof Flip Cover, 1 Gang, 3.79 In (L) X 1.44 In (W) X 5.54 In (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Clear, 0.305 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
092326100595 / 0092326100595 / 00092326100595
Weight per unit
0.328 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.68 (Each)
Standard Packaging
$173.60 (Per 20)
Stock Availability
San Antonio RDC
41 (Check another store)
All Stores
886
Resources
Images
 
 
MM110C - Large Image
 
MM110C - Small Image
 
MM110C - Small Image
 
MM110C - Large Image
 
MM110C - Large Image
 
MM110C - Large Image
 
MM110C - Large Image
 
MM110C - Large Image
Specifications Sheets
 
 
MM110C - Specification Sheet
Attachments
 
 
MM110C - Specification Sheet
Other Links
 
 
MM110C - Other
 
MM110C - Other
 
MM110C - Other
 
MM110C - Other
 
MM110C - Other
 
MM110C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Polycarbonate
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Length
1.55
Width
3.81
Height
5.61
Descriptions
Product Type
Weatherproof Flip Cover
Long Description
Weatherproof Flip Cover, 1 Gang, 3.79 in (L) x 1.44 in (W) x 5.54 in (H), Horizontal Mount/Vertical Mount, Polycarbonate Material, Clear, 0.305 lb
Features
1-Gang Weatherproof Flip Cover, Horizontal/Vertical, Flat, 16-in-1, Clear
Short Description
Weatherproof Flip Cover, 1 Gang, Polycarbonate, Clear
Special Features
Includes Attached Gasket and Mounting Hardware
extra long description
RACO MM110C 1G WP HORZ/VERT 16IN1 F
Description
TAM GRAY 1 GANG 5/8" FLAT WH
Construction
Nonmetallic
Additional Information
Mounting Type
Horizontal Mount/Vertical Mount
dimensions
3.79 in (L) x 1.44 in (W) x 5.54 in (H)
for use with
16-in-1 Custom Device
package quantity
1 CT;20 PK
Standards Met
UL Listed;2014 Compliant NEC (Article 406.9(A))
pallet quantity
1890
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
MM110C
Brand
Taymac
GTIN
00092326100595
UPC
092326100595
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight
0.305 lb
Standard Package
10
Weight per each
0.328
Carton
1
Package
20
Uses, Certifications, and Standards
nema rating
Nema 3R
Mounting
DEVICE
Application
Flat
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MM110C.
Jump To:

Similar Items

Similar items are close alternatives to MM110C, though they may not be 100% alike.

Gray 1 Gang 5/8" Flat WH
  • Our Part #: TWCF1PC
  • San Antonio RDC Availability: 2
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TITAN3 Technology LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($100.70) ·
TWCF1PC - TITAN3 Technology LLC

San Antonio RDC Availability: In Stock

Total Availability: In Stock

Book Price

$10.07

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat