MM2410C - Tam 2G 55IN1 In Use Cover

Taymac

  • $33.62 (Each)
  • $33.62 (Each)

  • $201.72 (Per 6)

In-Stock: 7 available locally (South Austin, TX) (change location)
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
MM2410C
Manufacturer
Taymac
Manufacturer's Part Number
MM2410C
Description
Tam 2G 55IN1 In Use Cover
Weatherproof While-In-Use Device Box Cover, 2.75 In Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 In Length, 5.43 In Width, 5.54 In Height
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326104067 / 00092326104067
Weight per unit
0.585 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.62 (Each)
Standard Packaging
$201.72 (Per 6)
Stock Availability
South Austin
7 (Check another store)
Austin RDC
108
All Stores
2,329
Resources
Images
 
 
MM2410C - Small Image
 
MM2410C - Large Image
 
MM2410C - Large Image
 
MM2410C - Large Image
 
MM2410C - Large Image
Specifications Sheets
 
 
MM2410C - Specification Sheet
Attachments
 
 
MM2410C - Specification Sheet
Other Links
 
 
MM2410C - Other
 
MM2410C - Other
 
MM2410C - Other
 
MM2410C - Other
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
Polycarbonate
Number of Gangs
2
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Length
2.75 in
Width
5.43 in
Height
5.54 in
Descriptions
Product Type
Weatherproof While-In-Use Device Box Cover
Description
2G 55IN1 IN USE COVER
Long Description
Weatherproof While-In-Use Device Box Cover, 2.75 in Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 in Length, 5.43 in Width, 5.54 in Height
Features
2-Gang Weatherproof In-Use Cover, 55-in-1, 2-3/4 in. Deep, Clear.
Short Description
Weatherproof While-In-Use Device Box Cover, Polycarbonate, Clear, 2 Gang
extra long description
RACO MM2410C 2G WP 55IN1 IN-USE COV
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 2 gang; quick and easy to install; lockable tab; 55 configurations in 1; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear.
Additional Information
Color/Finish
Clear
includes
Gasket;Mounting Hardware
Standards Met
UL MA
package quantity
1 CA;6 PK
pallet quantity
576
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
MM2410C
Brand
Taymac
GTIN
00092326104067
UPC
092326104067
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Trade Size
Trade Size
2.75 in
Packaging
Standard Package
6
Weight per each
0.585
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
DEVICE
Application
In Use
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,329

Location search:

* All prices subject to change.

Begin Live Chat