4894250K - 42W CFL Full Spring 50K

TCP

  • $12.57 (Each)
  • $12.57 (Each)

  • $150.84 (Per 12)

  • $301.68 (Per 24)

In-Stock: 38 available locally (Texarkana, TX) (change location)
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
4894250K
Manufacturer
TCP
Manufacturer's Part Number
4894250K
Description
42W CFL Full Spring 50K
00762148121275|0762148|762148121275|76214812127|12127|4894250K|42W Springlamp Pro 50K|TCP 4894250K|TCP Technical Consumer Product 4894250K|Technical Consumer Products 4894250K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148121275 / 00762148121275
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.57 (Each)
Carton
$301.68 (Per 24)
Standard Packaging
$150.84 (Per 12)
Stock Availability
Texarkana
38 (Check another store)
All Stores
200
Resources
Images
 
 
4894250K - Small Image
 
4894250K - Large Image
 
4894250K - Large Image
Specifications Sheets
 
 
4894250K - Specification Sheet
MSDS Sheets
 
 
4894250K - MSDS Sheet
 
4894250K - MSDS Sheet
Attachments
 
 
4894250K - Specification Sheet
 
4894250K - Specification Sheet
 
4894250K - Specification Sheet
Other Links
 
 
4894250K - Other
 
4894250K - Other
 
4894250K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.7
Voltage Rating
120
Wattage
42
Ballast Type
Electronic
Shape
Spring
Current Rating
0.70 A
Material, Color, and Finish
color temperature
5000 k
color rendering index (cri)
82
Color
White
Finish
white
Base Type
E26
Color Rendering Index
82
Dimensions and Weight
Length
6.5
Diameter
2.70 in
Descriptions
Long Description
Compact Fluorescent Lamp, E26 Base, Spring Bulb Shape, 82, 12000 h Average Life, 5000 K, White, 120 V, 0.70 A, 42 W, 2700 lm Brightness (Lumens), Non Dimmable, Instant, 2.70 in Diameter, 5.70 in Length, 24 month Warranty
Special Features
Energy Saving;Average Life
Product Type
Compact Fluorescent Lamp
Description
42W CFL FULL SPRING 50K
Short Description
Compact Fluorescent Lamp, 42 W, E26, 12000 h Life, 5000k
Additional Information
total harmonic distortion
<100 percent
average life
12000 h
lumens
2700
Base
E26
start type
Instant Start
Fixture Type
N/A
beam angle
OMNI
bulb shape
Spring
Brightness (Lumens)
2700 lm
Warranty
24 month
Standards Met
UL Listed;cUL Compliant;FCC Compliant;cULus Listed
package quantity
24 CT;12 PK
Manufacturer Information
sub brand
CFL Spiral
Manufacturers Part Number
4894250K
Brand
Technical Consumer Prod.
GTIN
00762148121275
UPC
762148121275
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.6
Carton
24
Package
12
Uses, Certifications, and Standards
Application
Commercial;Wet Location
standard
UL and cUL
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:

Greater Texarkana Area

Location Stock Available
Hope
159 View Store
Texarkana
38 View Store

Distribution Centers

Location Stock Available
Little Rock
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat