490S120R - 120V Red Strobe Light

TOM

  • $147.27 (Each)
  • $147.27 (Each)

In-Stock: 2 available locally (Lufkin, TX) (change location)
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
490S120R
Manufacturer's Part Number
490S120R
Description
120V Red Strobe Light
Strobe, General Purpose Visible Signal Application, Red/Finish, 0.04 A Current Rating, 3 In Diameter, 1/2 In Hub Size, Polyurethane Material, +150 °F Maximum Operating Temperature, -40 °F Minimum Operating Temperature, Pipe Mount, 5 In Overall Height, 1.75 Joules Per Flash, Power Supply Output 2.7 Watts;5" Tall X 3" Dia., 0.6 LB;All Models Ul Listed;Two Year Warranty, Ul Listed, 120 V Ac Voltage Rating, 2.7 W Wattage, 0.6 LB Weight
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
-
UPC/EAN/GTIN
99999000137
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.27 (Each)
Stock Availability
Lufkin
2 (Check another store)
Nacogdoches
24
All Stores
78
Resources
Images
 
 
490S120R - Small Image
 
490S120R - Large Image
Specifications Sheets
 
 
490S120R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.04 A
Voltage Rating
120 V ac
Wattage
2.7 W
Material
Polyurethane
Dimensions and Weight
Hub Size
1/2 in
Diameter
3 in
Descriptions
Product Type
Strobe
Long Description
Strobe, General Purpose Visible Signal Application, Red/Finish, 0.04 A Current Rating, 3 in Diameter, 1/2 in Hub Size, Polyurethane Material, +150 °F Maximum Operating Temperature, -40 °F Minimum Operating Temperature, Pipe Mount, 5 in Overall Height, 1.75 Joules Per Flash, Power Supply Output 2.7 Watts;5" Tall x 3" Dia., 0.6 lb;All Models UL Listed;Two Year Warranty, UL Listed, 120 V ac Voltage Rating, 2.7 W Wattage, 0.6 lb Weight
Features
For general purpose visible signals the versatile MICROSTROBE(R) does it all. Choose from several mounting styles - even a medium base light bulb socket model. The most recent models have been upgraded to polyurethane potted power supplies with screw-on Lexan lenses, creating a 100% water-tight Type 4X enclosure.
Short Description
Strobe, 0.04 A, 3 in (D) x 5 in
Special Features
1.75 Joules Per Flash, Power Supply Output 2.7 Watts;All Models UL Listed;5" Tall x 3" Dia., 0.6 lb;Two Year Warranty
Description
120V RED STROBE LIGHT
Additional Information
Color/Finish
Red
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+150 °F
Overall Height
5 in
Mounting Type
Pipe Mount
Standards Met
Ul Listed
package quantity
1 ct
Manufacturer Information
Brand
MAXI-SIGNAL (TOMAR)
Manufacturers Part Number
490S120R
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Packaging
Weight
0.6 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Visible Signal
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 78

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
2 View Store
Lufkin
2 View Store
Nacogdoches
24 View Store

Distribution Centers

Location Stock Available
Odessa
38 View Store

A-L

Location Stock Available
Andrews
4 View Store

M-Z

Location Stock Available
Midland
8 View Store
These alternate items can be purchased instead of 490S120R.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 490S120R.

120V Red Strobe Light
  • Our Part #: 490S120R
  • Lufkin Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: MSP
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($147.27) ·
490S120R - Mill Specialties

Lufkin Availability: In Stock

Total Availability: In Stock

Book Price

$147.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat