1104B - DPST 40A Time Switch

Nsi

  • $240.54 (Each)
  • $240.54 (Each)

In-Stock: 3 available locally (N Little Rock, AR) (change location)
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
1104B
Manufacturer
Nsi
Manufacturer's Part Number
1104B
Description
DPST 40A Time Switch
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 208 to 277 V Ac @ 60 HZ, 40 A, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 X 2-15/16 X 7-15/16 In Size, 2.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261100672 / 7862611006726 / 00786261100672
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$240.54 (Each)
Stock Availability
N Little Rock
3 (Check another store)
Little Rock
0
All Stores
3
Resources
Images
 
 
1104B - Small Image
 
1104B - Large Image
 
1104B - Large Image
 
1104B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208 to 277 V ac @ 60 Hz
Current Rating
40 A
Material
Metal
Poles
1
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Metal
Dimensions and Weight
Size
4-11/16 x 2-15/16 x 7-15/16 in
Descriptions
Description
DPST 40A TIME SWITCH
Product Type
Time Switch
Long Description
Time Switch, Metal Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, DPST Contact Configuration, 208 to 277 V ac @ 60 Hz, 40 A, Screw Connection, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 4-11/16 x 2-15/16 x 7-15/16 in Size, 2.4 lb
Short Description
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
extra long description
TORK 1104B 24 Hour Time Switch 40A
Features
24 Hour Time Switch 40A 208-277V DPST Indoor Metal Enclosure
Special Features
DPST 24 Hour Time Switch - Same Day On-Off Times Each Day
Additional Information
Enclosure Type
Indoor/Outdoor
Time Setting Mode
24 h
Minimum Time Setting
75 (Min) Off;20 (Min) On
Maximum Time Setting
24 h
Contact Configuration
DPST
Connection Type
Screw
Maximum Operating Temperature
+74 °C;+165 °F
Standards Met
UL917 Listed;CSA
Made in USA
yes
Minimum Operating Temperature
-40 °C;-40 °F
Number of Pins
12 Pair
Contact Rating
208-277 VAC
Timing Range
24 Hour
action
DPST
Base
Screw
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
1104B
GTIN
00786261100672
UPC
786261100672
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 Hour Time Switch
Packaging
Weight
2.4 lb
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
environmental conditions
-40 to 165 F
Frequency Rating
60 Hz
Enclosure
NEMA 1 Metal Indoor
Mounting
Screw Mount
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Little Rock Area

Location Stock Available
N Little Rock
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1104B.
Jump To:

Similar Items

Similar items are close alternatives to 1104B, though they may not be 100% alike.

24 Hour Time Switch 120-277V SPST Indoor
  • Our Part #: 1109A
  • N Little Rock Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1109A
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($130.00) ·
1109A - Nsi Industries

N Little Rock Availability: In Stock

Total Availability: In Stock

Book Price

$130.00

Each

QTY:
Each
Add
24-Hour Mechanical Time Switch, 208-277 Vac, 60HZ, DPST, Indoor Metal Enclosure,...
  • Our Part #: T104
  • N Little Rock Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T104
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($975.24) ·
T104 - Intermatic Inc.

N Little Rock Availability: Out Of Stock

Total Availability: In Stock

Book Price

$81.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat