2000 - 120V 2000W SPST Conduit Mounting

Nsi

  • $31.57 (Each)
  • $31.57 (Each)

  • $378.84 (Per 12)

In-Stock: 10 available locally (Bryan, TX) ( change location)
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
2000
Manufacturer
Nsi
Manufacturer's Part Number
2000
Description
120V 2000W SPST Conduit Mounting
1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
786261600172 / 7862616001726 / 00786261600172
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.57 (Each)
Standard Packaging
$378.84 (Per 12)
Stock Availability
Bryan
10 (Check another store)
Houston RDC
72
All Stores
1,725
Resources
Images
 
 
2000 - Small Image
 
2000 - Large Image
 
2000 - Large Image
Tech Bulletins
 
 
2000 - Tech Bulletin
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
Vinyl
Material, Color, and Finish
Background Color
Gray
Dimensions and Weight
Width
1.9 in;50 mm
Thickness
6 mil
Descriptions
Long Description
1/2" Stem Lexan, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED
Description
120V 2000W SPST CONDUIT MOUNTING
Product Type
1/2" Stem Lexan, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W T
extra long description
TORK 2000 1/2" Stem Lexan, On 1-5Fc
Short Description
TORK PHOTOCONTROL
Additional Information
supply voltage
120 Vac
Timing Range
2 Minutes
language
English
Maximum Operating Temperature
220 °F
Shelf Life
2000 h
package quantity
24 RL/CA
Manufacturer Information
Brand
Nsi Industries
sub brand
3M(TM);Scotch(R)
Manufacturers Part Number
2000
GTIN
00786261600172
UPC
786261600172
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
-40 to + 140 F
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
Enclosure
Lexan Housing
Application
General Holding And Bundling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,725

Location search:
These alternate items can be purchased instead of 2000.
Jump To:

Similar Items

Similar items are close alternatives to 2000, though they may not be 100% alike.

Photo Cell, 120 V, 1800 W, 1-1/2 In Width, 2 In Height, Lexan Housing Material, ...
  • MFR Part #: T-15
  • Manufacturer: Precision Multi Controls
  • Find: Similar Items
  • Pkg Sizes: 12 ($293.04) ·
T15 - Precision Multi Controls

Check local availability

Total Availability: Out of Stock

Book Price

$24.42

Each

QTY:
Each
Add
Photo Cell, 120 V Ac, >1 W, 3-3/4 In Length, 1-9/16 In Width, 1-9/16 In Height, ...
  • MFR Part #: K4121C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($173.28) ·
K4121C - Intermatic Inc.

Check local availability

Total Availability: In Stock

Book Price

$14.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat