3010 - 120V 1500W SPST Flush Mounting W/Plate

Progress

  • $59.80 (Each)
  • $59.80 (Each)

In-Stock: 2 available locally (Covington, LA) (change location)
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
3010
Manufacturer
Progress
Manufacturer's Part Number
PTORK3010
Description
120V 1500W SPST Flush Mounting W/Plate
Button Flush Mount W/Plate, On 1-5FC/Off 3-15FC, 9"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261600219 / 7862616002198 / 00786261600219
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.80 (Each)
Stock Availability
Covington
2 (Check another store)
Baton Rouge
19
All Stores
156
Resources
Images
 
 
3010 - Large Image
 
3010 - Large Image
 
3010 - Large Image
 
3010 - Large Image
 
3010 - Small Image
 
3010 - Large Image
Tech Bulletins
 
 
3010 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1500 W
Voltage Rating
120 V ac
Material, Color, and Finish
Housing Material
Lexan
Dimensions and Weight
Size
.375 Flush Mount
Width
1 in
Height
2 in
Descriptions
Description
120V 1500W SPST FLUSH MOUNTING W/PLATE
extra long description
TORK 3010 Button Flush Mount W/Plat
Product Type
Flush Mount
Long Description
Flush Mount, 120 V ac, 1500 W, 1 in Width, 2 in Height, Lexan Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Flush Mount, 0.3 lb/EA
Special Features
Flush Mount With Plate And Gasket Into Standard Raintight Junction Box
Short Description
Flush Mount, 120 VAC, 1500 W, Lexan w/Plate
Additional Information
supply voltage
120 Vac
Timing Range
2 Minutes
Switch Type
SPST
Sensor Type
Cadmium Coated CDS Photocell
Standards Met
cULus Listed
Mounting Type
Flush Mount
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+140 °F
for use with
Pole Lanterns-Lawn Lighting
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
PTORK3010
Brand
PROGRESS
GTIN
00786261600219
UPC
786261600219
Taxonomies, Classifications, and Categories
Category Description
SIGNALING EQUIPMENT
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40 to + 140 F
Mounting
Flush Mount
Frequency Rating
50-60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 3010.
Jump To:

Similar Items

Similar items are close alternatives to 3010, though they may not be 100% alike.

Wall Mount Thermal Photocontrol, 120 V
  • Our Part #: K4321C
  • Covington Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K4321C
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 12 ($191.76) ·
K4321C - Intermatic Inc.

Covington Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.98

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat