8001U - 480V SPDT 5A With Ko'S 24 Hour Duty Cycle

Nsi

  • $316.59 (Each)
  • $316.59 (Each)

  • $1,899.54 (Per 6)
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
8001U
Manufacturer
Nsi
Manufacturer's Part Number
8001U
Description
480V SPDT 5A With Ko'S 24 Hour Duty Cycle
Time Switch, Steel Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 480/120 V Ac @ 60 HZ, 5 A, 1 Pole, Beige, Steel, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 X 2.937 X 7.937 In Size, 3.8 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261700032 / 7862617000322 / 00786261700032
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$316.59 (Each)
Standard Packaging
$1,899.54 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
58
Resources
Images
 
 
8001U - Small Image
 
8001U - Large Image
 
8001U - Large Image
 
8001U - Large Image
 
8001U - Large Image
 
8001U - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat