8001U - 480V SPDT 5A With Ko'S 24 Hour Duty Cycle

Nsi

  • $290.05 (Each)
  • $290.05 (Each)

  • $1,740.30 (Per 6)

In-Stock: 2 available locally (Pearsall, TX) (change location)
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
8001U
Manufacturer
Nsi
Manufacturer's Part Number
8001U
Description
480V SPDT 5A With Ko'S 24 Hour Duty Cycle
Time Switch, Steel Enclosure Material, 24 H Time Setting Mode, 24 H Time Setting, SPDT Contact Configuration, 480/120 V Ac @ 60 HZ, 5 A, 1 Pole, Beige, Steel, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 X 2.937 X 7.937 In Size, 3.8 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
786261700032 / 7862617000322 / 00786261700032
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$290.05 (Each)
Standard Packaging
$1,740.30 (Per 6)
Stock Availability
Pearsall
2 (Check another store)
San Antonio RDC
6
All Stores
75
Resources
Images
 
 
8001U - Small Image
 
8001U - Large Image
 
8001U - Large Image
 
8001U - Large Image
 
8001U - Large Image
 
8001U - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480/120 V ac @ 60 Hz
Current Rating
5 A
Material
Steel
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Steel
Color
Beige
Dimensions and Weight
Size
4.687 x 2.937 x 7.937 in
Descriptions
Description
480V SPDT 5A WITH KO'S 24 HOUR DUTY CYCLE
Product Type
Time Switch
Long Description
Time Switch, Steel Enclosure Material, 24 h Time Setting Mode, 24 h Time Setting, SPDT Contact Configuration, 480/120 V ac @ 60 Hz, 5 A, 1 Pole, Beige, Steel, -40 °F Operating Temperature, +165 °F Operating Temperature, 4.687 x 2.937 x 7.937 in Size, 3.8 lb
Features
24 Hour Cycle Timer 20A 480V SPDT Indoor Metal Enclosure.
Short Description
Time Switch, 24 Hr, 480V, With KO's
Special Features
SPDT Duty Cycle 24 Hour Time Switch With Skip-A-Day Feature
extra long description
TORK 8001U 24 Hour Cycle Timer 20A
Additional Information
Enclosure Type
Indoor
Time Setting Mode
24 h
Maximum Time Setting
24 h
Contact Configuration
SPDT
Minimum Operating Temperature
-40 °F;-40 °C
Maximum Operating Temperature
+165 °F;+74 °C
Standards Met
Ul;CSA
Made in USA
yes
Timing Range
24 Hour
Contact Rating
480-120 Trans
Number of Pins
96
Base
Screw
action
SPDT
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
8001U
GTIN
00786261700032
UPC
786261700032
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight
3.8 lb
Weight per each
3.8
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Duty Cycling;Irrigation;Laboratory Experiment;Pumping;Process Control;Ventilating Fan
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat