A515MW - 15 Min Twist Timer White

Nsi

  • $60.26 (Each)
  • $60.26 (Each)

In-Stock: 7 available locally (New Orleans, LA) ( change location)
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
A515MW
Manufacturer
Nsi
Manufacturer's Part Number
A515MW
Description
15 Min Twist Timer White
Interval Timer 15 Min White
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261151131 / 7862611511312 / 00786261151131
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.26 (Each)
Stock Availability
New Orleans
7 (Check another store)
Baton Rouge
6
All Stores
51
Resources
Images
 
 
A515MW - Small Image
 
A515MW - Large Image
 
A515MW - Large Image
 
A515MW - Large Image
 
A515MW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single Phase
Poles
1
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Description
15 MIN TWIST TIMER WHITE
Product Type
Interval Timer 30 Min Ivory
extra long description
TORK A515MW Interval Timer 30 Min I
Features
Tork 15 min Twist Timer No Hold- White APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: White VARIABLE TIMING: Twist knob for time ON setting up to 15 minutes. HOLD FEATURE: No Hold on this model. EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST "2 in 1" contacts wire has SPST also WALL PLATE: Fits standard or decorator st
Long Description
Interval Timer 15 Min White
Special Features
White 15 Minute No Hold In Wall Time Switch
Additional Information
Contact Rating
125-250-277 VAC
Timing Range
15 Minute
action
SPDT
Base
Wall Plate
Manufacturer Information
Brand
NSi
Manufacturers Part Number
A515MW
GTIN
00786261151131
UPC
786261151131
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Spring Wound In Wall Time Switch
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
standard
cULus
Application
NSI
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
environmental conditions
32-122 F
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A515MW.
Jump To:

Similar Items

Similar items are close alternatives to A515MW, though they may not be 100% alike.

The Tork A515M 15-Minute Spring-Wound In-Wall Twist Timer Is Designed to Control...
  • Our Part #: A515M
  • New Orleans Availability: 4
  • Total Availability: In Stock
  • MFR Part #: A515M
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($58.21) ·
A515M - Nsi Industries

New Orleans Availability: In Stock

Total Availability: In Stock

Book Price

$58.21

Each

QTY:
Each
Add
Tork A515MA Interval Timer 15 Min L
  • Our Part #: A515MA
  • New Orleans Availability: 1
  • Total Availability: In Stock
  • MFR Part #: A515MA
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($40.68) ·
A515MA - Nsi Industries

New Orleans Availability: In Stock

Total Availability: In Stock

Book Price

$40.68

Each

QTY:
Each
Add
Interval Timer 15 Min Hold Ivory
  • MFR Part #: A515MH
  • GTIN: 00786261150202
  • Manufacturer: NSI
Interval Timer 15 Min Hold White
  • MFR Part #: A515MHW
  • GTIN: 00786261151209
  • Manufacturer: NSI

* All prices subject to change.

Begin Live Chat