C515M - 15 Min Twist Timer With Metal Wallplate

Nsi

  • $72.30 (Each)
  • $72.30 (Each)

In-Stock: 5 available locally (Lafayette, LA) (change location)
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
C515M
Manufacturer
Nsi
Manufacturer's Part Number
C515M
Description
15 Min Twist Timer With Metal Wallplate
The Tork C515M 15-Minute Spring-Wound In-Wall Twist Timer With A Commercial-Style Metal Faceplate Is Designed to Control A Variety Of Indoor Appliances, Motors and Lights. Automate Factories, Offices or Other Buildings to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For SPDT Switch Type On Indoor Loads Such As Ventilation Fans, Lighting, Hvac Systems, Motors, Pumps or Air Compressors.
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786261155016 / 7862611550168 / 00786261155016
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.30 (Each)
Stock Availability
Lafayette
5 (Check another store)
Alexandria
0
All Stores
34
Resources
Images
 
 
C515M - Small Image
 
C515M - Large Image
 
C515M - Large Image
 
C515M - Large Image
 
C515M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single Phase
Descriptions
Description
15 MIN TWIST TIMER WITH METAL WALLPLATE
Features
The TORK C515M spring-wound in-wall twist timer carries our legacy of innovation and quality with reliable timekeeping and consistent performance. Use twist timers to set a countdown for automatically shutting off appliances or lighting, saving you energy and trouble. No more forgetting to turn off a garage light or attic fan: with a twist timer, simply wind the knob to the correct duration and automate the process. TORK twist timers are at home in residential environments or a range of commercial applicat
Product Type
15 Minute In-Wall Twist Timer, Commercial Metal Faceplate
extra long description
TORK C515M 15 Minute In-Wall Twist
Long Description
The TORK C515M 15-Minute Spring-Wound In-Wall Twist Timer with a commercial-style metal faceplate is designed to control a variety of indoor appliances, motors and lights. Automate factories, offices or other buildings to save energy and money using the simple twist knob and reliable mechanical timekeeping. Fits into a standard electrical box for in-wall mounting. Designed for SPDT switch type on indoor loads such as ventilation fans, lighting, HVAC systems, motors, pumps or air compressors.
Additional Information
Contact Rating
125-250-277 VAC
Timing Range
15 Minute
action
SPDT
Base
Wall Plate
Manufacturer Information
Manufacturers Part Number
C515M
Brand
TORK
GTIN
00786261155016
UPC
786261155016
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 34

Location search:
These alternate items can be purchased instead of C515M.
Jump To:

Similar Items

Similar items are close alternatives to C515M, though they may not be 100% alike.

Spring Wound Countdown Timer, Commercial, 125-277 Vac, 50/60 HZ, SPST, 15 Minute...
  • Our Part #: FF15MC
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FF15MC
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($197.52) ·
FF15MC - Intermatic Inc.

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat