EWZ201C - 120/277 Volt Time Clock

Nsi

  • $349.85 (Each)
  • $349.85 (Each)

In-Stock: 2 available locally (New Braunfels, TX) (change location)
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
EWZ201C
Manufacturer
Nsi
Manufacturer's Part Number
EWZ201C
Description
120/277 Volt Time Clock
Time Clock, 7 Day Time Setting Mode, SPDT;DPST Contact Form, 168 H Time Setting, 120 to 277 V Ac, 20 On/Off Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 1.57 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261824516 / 7862618245166 / 00786261824516
Weight per unit
1.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$349.85 (Each)
Stock Availability
New Braunfels
2 (Check another store)
San Antonio RDC
3
All Stores
195
Resources
Images
 
 
EWZ201C - Small Image
 
EWZ201C - Large Image
 
EWZ201C - Large Image
 
EWZ201C - Large Image
 
EWZ201C - Large Image
 
EWZ201C - Large Image
Tech Bulletins
 
 
EWZ201C - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 V ac
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
5.062 x 3.062 x 8.312 in
Descriptions
Description
120/277 VOLT TIME CLOCK
Product Type
Time Clock
Long Description
Time Clock, 7 day Time Setting Mode, SPDT;DPST Contact Form, 168 h Time Setting, 120 to 277 V ac, 20 ON/OFF Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 1.57 lb
Features
Astronomic 7-Day Digital Time Switch Two Channel 30A 120-277V SPST & Single Channel DPST Indoor/Outdoor Plastic Enclosure.
Short Description
Astro Digital 2CH 30A 120-277V SPST DPST
Special Features
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation
extra long description
TORK EWZ201C Astro Digital Timer 2C
Additional Information
Time Setting Mode
7 day
Contact Form
SPDT;DPST
Maximum Time Setting
168 h
Maximum ON/OFF Cycles
20
Connection Type
Screw
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+149 °F
Standards Met
cULus Listed
Made in USA
yes
Contact Rating
120-277 VAC
Timing Range
7 DAY
Base
Screw
action
SPST
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
EWZ201C
GTIN
00786261824516
UPC
786261824516
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
7 Day Astronomic Time Switch - 1 Or 2 Channel
Packaging
Weight
1.57 lb
Weight per each
1.57
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Signs-Lighting Security-HVAC Control
environmental conditions
-40 to + 149
Frequency Rating
50-60 Hz
standard
cULus
Enclosure
NEMA 3R Plastic Indoor-Outdoor With Locking Hasp
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 195

Location search:
These alternate items can be purchased instead of EWZ201C.
Jump To:

Similar Items

Similar items are close alternatives to EWZ201C, though they may not be 100% alike.

Digital Timer DPST
  • Our Part #: EW103B
  • New Braunfels Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EW103B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($406.54) ·
EW103B - Nsi Industries

New Braunfels Availability: Out Of Stock

Total Availability: In Stock

Book Price

$406.54

Each

QTY:
Each
Add
The Tork EWZ101 7-Day Astronomic Digital Timer Is Designed For 30 Amp / 120-277 ...
  • Our Part #: EWZ101
  • New Braunfels Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EWZ101
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($377.36) ·
EWZ101 - Nsi Industries

New Braunfels Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$377.36

Each

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat