52 - 3/4" RGD CPLG

Southwire Rough Electrical Com

  • $3.12 (Each)
  • $3.12 (Each)

  • $311.99 (Per 100)

In-Stock: 52 available locally (Fayetteville, AR) ( change location)
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
52
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
52
Description
3/4" RGD CPLG
3/4IN RGD Coupl Gal
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338101401 / 00751338101401
Weight per unit
0.184 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.12 (Each)
Carton
$3.12 (Each)
Stock Availability
Fayetteville
52 (Check another store)
Springdale
499
All Stores
4,043
Resources
Images
 
 
52 - Large Image
Attachments
 
 
52 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1.625 INCH
Descriptions
Product Type
Rigid Conduit Coupling
extra long description
STEEL MATERIAL; ZINC PLATED FINISH; 1.625 INCH; UL (CANADA AND US), UL 6A/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; FEMALE THREADED END TYPE; THREADS PER INCH 14; APPLICATION INDOOR/OUTDOOR, THREADED RIGID OR IMC CONDUIT
Features
Topazs Rigid Couplings feature a tubular threaded type assembly and ensure proper alignment and a secure connection when joining two ends of threaded Rigid conduit. Other applications include bonding threaded conduits to electrical junction boxes or enclosures when used in conjunction with chase nipples and connectors. Constructed of strong galvanized steel for low conductivity and high corrosion resistance. Available in 1/2 to 6 sizes with NPSM threads. UL listed; Meets Federal specification WW-C-563.
Description
3/4" RGD CPLG
Long Description
RIGID CONDUIT COUPLING, STEEL MATERIAL; GALVANIZED FINISH; 1.625 INCH; UL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; ROHS COMPLIANT; THREAD PER INCH 14
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
ROHS Compliant; Thread per Inch 14
Additional Information
Applicable Standard
ANSI C80.1
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338101401
UPC
751338101401
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.184
Carton
1
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 52.
Jump To:

Similar Items

Similar items are close alternatives to 52, though they may not be 100% alike.

3/4IN Galvanized Couplings
  • MFR Part #: GALCPLG3/4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($131.35) ·
GALCPLG34 - Robroy/Ecn Korns

Check local availability

Total Availability: In Stock

Book Price

$2.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 52 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
64007B Halex 00051411640071
RC-75 Madison Electric 00784297621390
P107 Producto Electric Corp. 00785244651071
52 Topaz 00751338101401

* All prices subject to change.

Begin Live Chat