10104SC - 10X10X4 SC N1 Enclosure

Unity

  • $65.82 (Each)
  • $65.82 (Each)

  • $394.92 (Per 6)

In-Stock: 1 available locally (Burleson, TX) (change location)
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
10104SC
Manufacturer
Unity
Manufacturer's Part Number
10104SC
Description
10X10X4 SC N1 Enclosure
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 In Overall Width, 10 In Overall Length, 10 In Overall Height, 4 Knockouts, 6 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
761515224304 / 00761515224304
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.82 (Each)
Standard Packaging
$394.92 (Per 6)
Stock Availability
Burleson
1 (Check another store)
DFW RDC
48
All Stores
183
Resources
Images
 
 
10104SC - Large Image
Specifications Sheets
 
 
10104SC - Specification Sheet
 
10104SC - Specification Sheet
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
Low Carbon Steel
Cover Type
Screw On
connection
Screw Terminal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
10 in
Descriptions
Description
10X10X4 SC N1 ENCLOSURE
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 4 in Overall Width, 10 in Overall Length, 10 in Overall Height, 4 Knockouts, 6 lb
Short Description
Type 1 Screw On Enclosure, 10 x 4 x 10 in, Powder Coated, 4 KO
Special Features
Designed For Use as Junction and Pull Boxes;Stock Inventory Sizes From 4 x 46 x 4 to 48 x 48 x 18
extra long description
UNT 10104SC N1 SCREW COVER PULL BOX
Construction
Formed From Code Gauge, Low Carbon Steel, Keyhole Slotted Cover Allows Plated Screws To Stay In Place
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Powder Coated
Overall Width
4 in
Overall Height
10 in
Knockouts
Yes
Number of Knockouts
4
Standards Met
UL 50 Listed;UL 50E Listed;cULus Listed;RoHS Compliant
Made in USA
yes
Cable Entry
(2) (1/2 - 3/4 IN) Conduit Concentric Knockout Top, (2) (3/4 - 1 IN) Conduit Concentric Knockout Top, (1) (1 - 1-1/4 IN) Conduit Concentric Knockout Top, (2) (1/2 - 3/4 IN) Conduit Concentric Knockout Bottom, (2) (3/4 - 1 IN) Conduit Concentric Knockout Bottom, (1) (1 - 1-1/4 IN) Conduit Concentric Knockout Bottom, (1/2 - 3/4 IN), (3/4 - 1 IN), (1/2 - 3/4 IN), (3/4 - 1 IN) Each Side Freeform Pattern
Manufacturer Information
Brand
Unity
Manufacturers Part Number
10104SC
GTIN
00761515224304
UPC
761515224304
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Screw-On Cover Enclosure
Packaging
Weight
6 lb
Weight per each
6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Industrial
standard
C/US UL 50 And UL 50E - Type 1: Intended For Indoor Use Primarily To Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, CSA C22.2 No. 40 Certified, IEC 60529, RoHS Compliant
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 10104SC.
Jump To:

Similar Items

Similar items are close alternatives to 10104SC, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 4 In Overall ...
  • Our Part #: ASE10X10X4
  • Burleson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASE10X10X4
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.69) ·
ASE10X10X4 - Hoffman Enclosures, Inc.

Burleson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.69

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 4 In Overall Wid...
  • Our Part #: 10104SC
  • Burleson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10104 SC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.00) ·
10104SC - Cooper B-Line/Cable Tray

Burleson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.00

Each

QTY:
Each
Add
10X4X10 Screw Cover Type 1 Ul Listed Steel Knockouts Ansi 61 Gray Cover With Tea...
  • Our Part #: 10104SC1
  • Burleson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10104-SC1
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($75.60) ·
10104SC1 - Milbank

Burleson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 10104SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-10104SBGK Austin Electrical Enclosures 00707353028414
10104SC Eaton B-Line 00782051224306
10104SCPKO E-Box 00806101004486
CSKO10104 Hammond Manufacturing 00623980360645
10104-SC1 Milbank 00784572100176
ASE10X10X4 nVent-Thermal Management 00783510430702
10104SC Unity Manufacturing 00761515224304
SC101004 Wiegmann 00786725313501
10104SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat