HRLED9030BN - 5W BN 30K Led Puck / Button Light

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

In-Stock: 21 available locally (Nacogdoches, TX) (change location)
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
HRLED9030BN
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HR-LED90-30-BN
Description
5W BN 30K Led Puck / Button Light
The Edge-Lit Ledme Round Button Light Is Designed For Recessed or Surface Mounted Installations, Delivering Strong Evenly Distributed Light Output With The Latest In Led Technology. Class Ii, 24V Remote and Plug-In Transformers Allow Up to 12 Button Lights to Be Wired Together. Available With Black, White, or Brushed Nickel Finish. Includes 72" Of Wire, Button Lights Can Be Wired In A Series to One Another Up to The Maximum Load On The Power Supply Used.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576345468 / 00790576345468
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
21 (Check another store)
All Stores
21
Resources
Images
 
 
HRLED9030BN - Small Image
 
HRLED9030BN - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
Pwt, Nckl, B/S, Slvr.
Descriptions
Description
5W BN 30K LED PUCK / BUTTON LIGHT
Long Description
The edge-lit LEDme Round Button Light is designed for recessed or surface mounted installations, delivering strong evenly distributed light output with the latest in LED technology. Class II, 24V remote and plug-in transformers allow up to 12 Button Lights to be wired together. Available with black, white, or brushed nickel finish. Includes 72" of wire, Button Lights can be wired in a series to one another up to the maximum load on the power supply used.
Product Type
Led Button Light
Additional Information
Voltage
24.00 IN
Safety Rating
ETL, cETL
bulb type
Module
Category
Specialty Items
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HR-LED90-30-BN
GTIN
00790576345468
UPC
790576345468
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Undercabinet
Packaging
Weight per each
0.88
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
21 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat