DF10WBRZ120D6K - 10W Led Flood BRZ 6K Trun

WDL

  • $55.00 (Each)
  • $55.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DF10WBRZ120D6K
Manufacturer's Part Number
DF10-BRZ-10W120D6K
Description
10W Led Flood BRZ 6K Trun
Led Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 H Average Life, 900 LM Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 60 W Equivalent Wattage, Bronze Finish, 4.13 In Height, IP65 Ip Rating, Led Lamp Type, 4.53 In Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, Ce Certified;Culus Listed, 100 to 240 V Ac Voltage Rating, 5 Yr Warranty, 10 W Wattage, 1 LB Weight, 2.60 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
854435005075
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.00 (Each)
Stock Availability
Denton
0
DFW RDC
0
All Stores
0
Resources
Specifications Sheets
 
 
DF10WBRZ120D6K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
Material
Aluminum and Toughened Glass
Number Of Lamps
1
Voltage Rating
100 to 240 V ac
Wattage
10 W
Material, Color, and Finish
Color
Black
Color Rendering Index
>75
Color Temperature
6000 K
Finish
Bronze
Dimensions and Weight
Height
4.13 in
Length
4.53 in
Width
2.60 in
Descriptions
Description
10W LED FLOOD BRZ 6K TRUN
Long Description
LED Floodlight, Commercial;Conference Room;Open Warehouse;Parking;Private Office, >50000 h Average Life, 900 lm Brightness (Lumens), Black, >75 Color Rendering Index, 6000 K Color Temperature, 60 W Equivalent Wattage, Bronze Finish, 4.13 in Height, IP65 IP Rating, LED Lamp Type, 4.53 in Length, Aluminum and Toughened Glass Material, Trunnion Mount, 1 - Lamps, Hardwired Power Source, CE Certified;cULus Listed, 100 to 240 V ac Voltage Rating, 5 yr Warranty, 10 W Wattage, 1 lb Weight, 2.60 in Width
Product Type
Led Floodlight
Short Description
LED Floodlight, Aluminum and Toughened Glass, 10 W, 4.53 x 2.60 x 4.13 in
Additional Information
Average Life
>50000 h
Brightness (Lumens)
900 lm
Equivalent Wattage
60 W
Ip Rating
IP65
Mounting Type
Trunnion Mount
Package Quantity
1 ct
Power Source
Hardwired
Standards Met
CE Certified;cUlus Listed
Warranty
5 yr
Manufacturer Information
Brand
WEST DURABLE LIGHTING
Manufacturers Part Number
DF10-BRZ-10W120D6K
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Parking;Open Warehouse;Conference Room;Private Office;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat