817B - 1G BRS Comb CPT & Tile Flange

Wiremold

  • $81.63 (Each)
  • $81.63 (Each)

In-Stock: 4 available locally (Brownwood, TX) (change location)
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
817B
Manufacturer
Wiremold
Manufacturer's Part Number
817B
Description
1G BRS Comb CPT & Tile Flange
One Gang Brass Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 6.080 Inch X 5.060 Inch (154.4MM X 128.5MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564524199 / 0786564524199 / 00786564524199
Weight per unit
1.734 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.63 (Each)
Stock Availability
Brownwood
4 (Check another store)
DFW RDC
0
All Stores
49
Resources
Images
 
 
817B - Large Image
 
817B - Small Image
Attachments
 
 
817B - Specification Sheet
Brochures
 
 
817B - Brochure
Other Links
 
 
817B - Other
 
817B - Other
 
817B - Other
 
817B - Other
 
817B - Other
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
Brass
Material, Color, and Finish
Color
Brass
Cover Material
Brass
Descriptions
Description
1G BRS COMB CPT & TILE FLANGE
Product Type
1-Gang BRS Comb CPT & Tile Flange
extra long description
WLK 817B 1-GANG BRS COMB CPT & TILE
Long Description
One gang brass combination carpet and tile flange, for OmniBox® and Modulink™ Series floor boxes. Flange is 6.080 inch x 5.060 inch (154.4mm x 128.5mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.
Special Features
All Brass construction, Lacquer protective coating, scrub water compliant, UL listed
Construction
ASSEMBLED
Additional Information
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
817B
GTIN
00786564524199
UPC
786564524199
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Accessory
Packaging
Weight per each
1.734
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 817B.
Jump To:

Similar Items

Similar items are close alternatives to 817B, though they may not be 100% alike.

Brass Single Gang Frame Kit With Flip Lid Cover. Includes (1) 20A Decorator Styl...
  • Our Part #: FLBC8510MB
  • Brownwood Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLBC8510MB
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($153.96) ·
FLBC8510MB - Arlington Industries

Brownwood Availability: Out Of Stock

Total Availability: In Stock

Book Price

$153.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 817B but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SB3083 Hubbell Wiring Device-Kellems 00783585829920
CF-1101-DFB Lew Electric Fittings 00784149211724
6292 Raco 00050169062920
P 64 CP Thomas & Betts 00785991631401
817B Legrand Wiremold 00786564524199
CF-1101-DFB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat