828PRGFIBLK - Rect GFI Recept Cover Poly BLK

Wiremold

  • $30.93 (Each)
  • $30.93 (Each)

In-Stock: 24 available locally (Phoenix, AZ) ( change location)
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
828PRGFIBLK
Manufacturer
Wiremold
Manufacturer's Part Number
828PRGFI-BLK
Description
Rect GFI Recept Cover Poly BLK
Black Nonmetallic GFI Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Note: Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564006978 / 0786564006978 / 00786564006978
Weight per unit
0.246 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.93 (Each)
Stock Availability
Phoenix
24 (Check another store)
All Stores
187
Resources
Images
 
 
828PRGFIBLK - Large Image
 
828PRGFIBLK - Small Image
 
828PRGFIBLK - Video
Attachments
 
 
828PRGFIBLK - Specification Sheet
Brochures
 
 
828PRGFIBLK - Brochure
Other Links
 
 
828PRGFIBLK - Other
 
828PRGFIBLK - Other
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
Plastic
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Rect GFI Recept Cover Poly Black
extra long description
WLK 828PRGFI-BLK RECT GFI RECEPT CO
Long Description
Black nonmetallic GFI cover plate, for OmniBox® and Modulink™ Series floor boxes. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.
Construction
ASSEMBLED
Special Features
Non Metallic plate, light weight construction,Scrub water compliant, UL Listed
Description
RECT GFI RECEPT COVER POLY BLK
Features
Black nonmetallic GFI cover plate, for OmniBox® and Modulink™ Series floor boxes. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.
Additional Information
Number of Outlets
0.0
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
828PRGFI-BLK
GTIN
00786564006978
UPC
786564006978
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
COVER
Packaging
Weight per each
0.246
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, USMCA, CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat