NM2006 - NM Cover Clip NM2000 Iv

Wiremold

  • $1.72 (Each)
  • $1.72 (Each)

  • $17.20 (Per 10)

In-Stock: 4 available locally (Tomball, TX) (change location)
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
NM2006
Manufacturer
Wiremold
Manufacturer's Part Number
NM2006
Description
NM Cover Clip NM2000 Iv
<P>Covers Seam Wherelengths Of Cover or Base Meet.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776190694 / 0786776190694 / 00786776190694
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Carton
$17.20 (Per 10)
Stock Availability
Tomball
4 (Check another store)
Houston RDC
0
All Stores
19
Resources
Images
 
 
NM2006 - Large Image
 
NM2006 - Small Image
 
NM2006 - Video
Other Links
 
 
NM2006 - Other
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
NM Cover Clip NM2000 Ivory
extra long description
WM NM2006 NM COVER CLIP NM2000 IVOR
Description
NM COVER CLIP NM2000 IV
Long Description
<p>Covers seam wherelengths of cover or base meet.</p>
Special Features
Compact low profile design, Full range of fittings, one and two - gang device boxes.
Features
<p>Covers seam wherelengths of cover or base meet.</p>
Additional Information
media
Yes
Voltage
120.0 V
Enclosure Type
Non-Metallic
Manufacturer Information
Manufacturers Part Number
NM2006
Brand
WIREMOLD
GTIN
00786776190694
UPC
786776190694
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, cULus Listed Base & Blank Cover: File E90378 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E90377 GuideRJPR. Base & Blank Cover & Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Houston RDC Area

Location Stock Available
Tomball
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sherman
7 View Store
Terrell
8 View Store

* All prices subject to change.

Begin Live Chat