PN03F11V - NM 90 D. Flat Elbow PN03 Iv

Wiremold

  • $2.22 (Each)
  • $2.22 (Each)

  • $4.44 (Per 2)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
PN03F11V
Manufacturer
Wiremold
Manufacturer's Part Number
PN03F11V
Description
NM 90 D. Flat Elbow PN03 Iv
<P>For Right Angle Turns On The Same Surface. 1'' (25MM) Bend Radius.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190755 / 0786776190755 / 00786776190755
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.22 (Each)
Carton
$4.44 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
PN03F11V - Large Image
 
PN03F11V - Small Image
Brochures
 
 
PN03F11V - Brochure
Other Links
 
 
PN03F11V - Other
 
PN03F11V - Other
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
WM PN03F11V NM 90 D. FLAT ELBOW PN0
Product Type
NM 90 D. Flat Elbow PN03 Ivory
Description
NM 90 D. FLAT ELBOW PN03 IV
Long Description
<p>For right angle turns on the same surface. 1'' (25mm) bend radius.</p>
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN03F11V
GTIN
00786776190755
UPC
786776190755
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight per each
0.147
Carton
2
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat