PN03F11V - NM 90 D. Flat Elbow PN03 Iv

Wiremold

  • $2.22 (Each)
  • $2.22 (Each)

  • $4.44 (Per 2)

In-Stock: 1 available locally (Carthage, TX) (change location)
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
PN03F11V
Manufacturer
Wiremold
Manufacturer's Part Number
PN03F11V
Description
NM 90 D. Flat Elbow PN03 Iv
<P>For Right Angle Turns On The Same Surface. 1'' (25MM) Bend Radius.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190755 / 0786776190755 / 00786776190755
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.22 (Each)
Carton
$4.44 (Per 2)
Stock Availability
Carthage
1 (Check another store)
Nacogdoches
0
All Stores
1
Resources
Images
 
 
PN03F11V - Large Image
 
PN03F11V - Small Image
Brochures
 
 
PN03F11V - Brochure
Other Links
 
 
PN03F11V - Other
 
PN03F11V - Other
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
<p>For right angle turns on the same surface. 1'' (25mm) bend radius.</p>
extra long description
WM PN03F11V NM 90 D. FLAT ELBOW PN0
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Product Type
NM 90 D. Flat Elbow PN03 Ivory
Description
NM 90 D. FLAT ELBOW PN03 IV
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN03F11V
GTIN
00786776190755
UPC
786776190755
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Packaging
Weight per each
0.147
Carton
2
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat