PN03F17FW - NM Internal Elbow PN03 Fog WH

Wiremold

  • $2.20 (Each)
  • $2.20 (Each)

  • $4.40 (Per 2)

In-Stock: 4 available locally (Kerrville, TX) (change location)
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
PN03F17FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN03F17FW
Description
NM Internal Elbow PN03 Fog WH
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190779 / 0786776190779 / 00786776190779
Weight per unit
0.116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.20 (Each)
Carton
$4.40 (Per 2)
Stock Availability
Kerrville
4 (Check another store)
San Antonio RDC
12
All Stores
237
Resources
Images
 
 
PN03F17FW - Large Image
 
PN03F17FW - Small Image
 
PN03F17FW - Large Image
Brochures
 
 
PN03F17FW - Brochure
Other Links
 
 
PN03F17FW - Other
 
PN03F17FW - Other
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
Non Metallic
Material, Color, and Finish
Finish
Fog White
Dimensions and Weight
Width
2-1/8 in;54 mm
Descriptions
Product Type
Internal Elbow
Long Description
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 in Width, 0.12 lb
Features
PN3 Series Internal Elbow. For right angle turns around internal corners. 1" (25mm) bend radius.
Short Description
Internal Elbow, Non Metallic, Fog White, PN05
extra long description
WM PN03F17FW NM INTERNAL ELBOW PN03
Description
NM INTERNAL ELBOW PN03 FOG WH
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Made in USA
yes
for use with
Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway
Standards Met
UL mA;RoHS Compliant
package quantity
2 PK;1 CT
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN03F17FW
GTIN
00786776190779
UPC
786776190779
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Raceway
Packaging
Weight
0.12 lb
Weight per each
0.116
Carton
2
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of PN03F17FW.
Jump To:

Similar Items

Similar items are close alternatives to PN03F17FW, though they may not be 100% alike.

<P>400 Series Internal Elbow. For Right Angle Turns Around Internal Corners.</P>
  • Our Part #: 417
  • Kerrville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 417
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.50) ·
417 - Wiremold

Kerrville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat