PN05F20FW - NM Blank End Fitting PN05 Fog WH

Wiremold

  • $2.22 (Each)
  • $2.22 (Each)

  • $4.44 (Per 2)

In-Stock: 2 available locally (Jacksonville, TX) (change location)
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
PN05F20FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN05F20FW
Description
NM Blank End Fitting PN05 Fog WH
<P>PN5 Series For Closing Open End Of Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190922 / 0786776190922 / 00786776190922
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.22 (Each)
Carton
$4.44 (Per 2)
Stock Availability
Jacksonville
2 (Check another store)
Nacogdoches
2
All Stores
204
Resources
Images
 
 
PN05F20FW - Large Image
 
PN05F20FW - Small Image
Brochures
 
 
PN05F20FW - Brochure
Other Links
 
 
PN05F20FW - Other
 
PN05F20FW - Other
 
PN05F20FW - Other
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
Plastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
NM Blank End Fitting PN05 Fog White
extra long description
WM PN05F20FW NM BLANK END FITTING P
Description
NM BLANK END FITTING PN05 FOG WH
Short Description
Eclipse PN05 Blank End Fitting
Features
<p>PN5 Series For closing open end of raceway.</p>
Long Description
<p>PN5 Series For closing open end of raceway.</p>
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN05F20FW
GTIN
00786776190922
UPC
786776190922
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
FITTING
Packaging
Weight per each
0.013
Carton
2
Uses, Certifications, and Standards
standard
USMCA, NAFTA, CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat