V20GB506TR - TR Plugmold 5' Iv

Wiremold

  • $99.49 (Each)
  • $99.49 (Each)

  • $198.98 (Per 2)

In-Stock: 1 available locally (Gilbert, AZ) (change location)
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
V20GB506TR
Manufacturer
Wiremold
Manufacturer's Part Number
V20GB506TR
Description
TR Plugmold 5' Iv
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776174816 / 0786776174816 / 00786776174816
Weight per unit
3.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.49 (Each)
Carton
$198.98 (Per 2)
Stock Availability
Gilbert
1 (Check another store)
Phoenix
0
All Stores
22
Resources
Images
 
 
V20GB506TR - Large Image
 
V20GB506TR - Large Image
 
V20GB506TR - Large Image
 
V20GB506TR - Small Image
 
V20GB506TR - Video
Brochures
 
 
V20GB506TR - Brochure
Other Links
 
 
V20GB506TR - Other
 
V20GB506TR - Other
 
V20GB506TR - Other
 
V20GB506TR - Other
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
Ivory
Descriptions
Description
TR PLUGMOLD 5' IV
Product Type
2000 PLGMD Ivory 60IN W/10 15A TR
extra long description
WM V20GB506TR 2000 PLGMD IVORY 60IN
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
Tamper-resistant receptacles, Multiple colors available, Compact design, UL5 and ADA compliant, UL and cUL listed raceway
Additional Information
media
Yes
Enclosure Type
Steel
Voltage
125.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V20GB506TR
GTIN
00786776174816
UPC
786776174816
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
3.17
Carton
2
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
environmental conditions
Dry Interior Locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Phoenix Area

Location Stock Available
Deer Valley
1 View Store
Gilbert
1 View Store

Distribution Centers

Location Stock Available
Lenexa
5 View Store

M-Z

Location Stock Available
McKinney
3 View Store

* All prices subject to change.

Begin Live Chat