V20GB612 - Plugmold 6' SGL CRT 12" Oc 2000 Iv

Wiremold

  • $72.18 (Each)
  • $72.18 (Each)

  • $144.36 (Per 2)

In-Stock: 2 available locally (Russellville, AR) (change location)
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
V20GB612
Manufacturer
Wiremold
Manufacturer's Part Number
V20GB612
Description
Plugmold 6' SGL CRT 12" Oc 2000 Iv
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776093315 / 0786776093315 / 00786776093315
Weight per unit
3.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.18 (Each)
Carton
$144.36 (Per 2)
Stock Availability
Russellville
2 (Check another store)
Little Rock
4
All Stores
194
Resources
Images
 
 
V20GB612 - Large Image
 
V20GB612 - Small Image
 
V20GB612 - Video
Attachments
 
 
V20GB612 - Specification Sheet
Brochures
 
 
V20GB612 - Brochure
Other Links
 
 
V20GB612 - Other
 
V20GB612 - Other
 
V20GB612 - Other
 
V20GB612 - Other
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
PLGMD 6FT. SGL CRT 12IN.Oc 2000 Ivy
extra long description
WM V20GB612 PLGMD 6FT. SGL CRT 12IN
Description
PLUGMOLD 6' SGL CRT 12" OC 2000 IV
Features
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
15A receptacles, Multiple colors available, Compact design, UL5 and ADA compliant, UL and cUL listed raceway
Additional Information
media
Yes
Enclosure Type
Steel
Voltage
125.0 V
indoor/outdoor
Indoor
Mounting Type
On Surface
wiring configuration
Single Circuit
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V20GB612
GTIN
00786776093315
UPC
786776093315
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
3.55
Carton
2
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, CULUS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V20GB612.
Jump To:

Cross Referenced

These items are similar to V20GB612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL20GB612IV Hubbell Wiring Device-Kellems 00783585214665
V20GB612 Legrand Wiremold 00786776093315

* All prices subject to change.

Begin Live Chat