V3017TCE - STL Int. Corner Coupling 3000 Iv

Wiremold

  • $19.71 (Each)
  • $19.71 (Each)

In-Stock: 1 available locally (Denton, TX) (change location)
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
V3017TCE
Manufacturer
Wiremold
Manufacturer's Part Number
V3017TCE
Description
STL Int. Corner Coupling 3000 Iv
<P>For Surfaces At Right Angles, or For Use As A Straight-Through Fitting. Solid Leg Of Base Has Concentric 1/2'' and 3/4'' Trade Size Kos.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776105377 / 0786776105377 / 00786776105377
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.71 (Each)
Stock Availability
Denton
1 (Check another store)
DFW RDC
0
All Stores
1
Resources
Images
 
 
V3017TCE - Large Image
 
V3017TCE - Small Image
Brochures
 
 
V3017TCE - Brochure
Other Links
 
 
V3017TCE - Other
 
V3017TCE - Other
 
V3017TCE - Other
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
Ivory
Descriptions
Product Type
STL Int. Corner Coupling 3000 Ivory
extra long description
WM V3017TCE STL INT. CORNER COUPLIN
Description
STL INT. CORNER COUPLING 3000 IV
Long Description
<p>For surfaces at right angles, or for use as a straight-through fitting. Solid leg of base has concentric 1/2'' and 3/4'' trade size KOs.</p>
Special Features
Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V3017TCE
GTIN
00786776105377
UPC
786776105377
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway:File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available
Denton
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of V3017TCE.
Jump To:

Cross Referenced

These items are similar to V3017TCE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3017TCEIV Hubbell Wiring Device-Kellems 00783585215341
V3017TCE Legrand Wiremold 00786776105377

* All prices subject to change.

Begin Live Chat