V517 - STL Int. Elbow 500 Iv

Wiremold

  • $3.58 (Each)
  • $3.58 (Each)

  • $358.39 (Per 100)

In-Stock: 3 available locally (Pineville, LA) ( change location)
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
V517
Manufacturer
Wiremold
Manufacturer's Part Number
V517
Description
STL Int. Elbow 500 Iv
Internal Elbow, Steel, Ivory, Scuffcoat, 2-3/4 In Length, Surface Mount, 0.19 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070170 / 0786776070170 / 00786776070170
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Carton
$3.58 (Each)
Stock Availability
Pineville
3 (Check another store)
Alexandria
0
All Stores
1,357
Resources
Images
 
 
V517 - Large Image
 
V517 - Small Image
 
V517 - Large Image
Brochures
 
 
V517 - Brochure
Other Links
 
 
V517 - Other
 
V517 - Other
 
V517 - Other
 
V517 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2-3/4 in;70 mm
Descriptions
Product Type
Internal Elbow
Long Description
Internal Elbow, Steel, Ivory, Scuffcoat, 2-3/4 in Length, Surface Mount, 0.19 lb/EA
Short Description
Internal Elbow, Steel, Ivory, Scuffcoat
Special Features
Inside Surfaces at Right Angle
extra long description
WM V517 STL INT. ELBOW 500 IVORY
Description
STL INT. ELBOW 500 IV
Features
Wiremold 500 Series raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. This rugged raceway offers a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
Mounting Type
Surface Mount
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
10 PK;1 CT
Voltage
300.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V517
GTIN
00786776070170
UPC
786776070170
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Packaging
Weight
0.19 lb/EA
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,357

Location search:
These alternate items can be purchased instead of V517.
Jump To:

Cross Referenced

These items are similar to V517 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL517IV Hubbell Wiring Device-Kellems 00783585216737
V517 Legrand Wiremold 00786776070170

* All prices subject to change.

Begin Live Chat