V518 - STL Ext. Elbow 500 Iv

Wiremold

  • $3.31 (Each)
  • $3.31 (Each)

  • $330.67 (Per 100)

In-Stock: 115 available locally (Phoenix, AZ) (change location)
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
V518
Manufacturer
Wiremold
Manufacturer's Part Number
V518
Description
STL Ext. Elbow 500 Iv
<P>Outside Right Angle Turns.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070187 / 0786776070187 / 00786776070187
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.31 (Each)
Carton
$3.31 (Each)
Stock Availability
Phoenix
115 (Check another store)
All Stores
1,137
Resources
Images
 
 
V518 - Large Image
 
V518 - Small Image
Brochures
 
 
V518 - Brochure
Other Links
 
 
V518 - Other
 
V518 - Other
 
V518 - Other
 
V518 - Other
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
Ivory
Descriptions
Product Type
STL Ext. Elbow 500 Ivory
extra long description
WM V518 STL EXT. ELBOW 500 IVORY
Description
STL EXT. ELBOW 500 IV
Short Description
500 Outside Elbow Fitting
Long Description
<p>Outside right angle turns.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V518
GTIN
00786776070187
UPC
786776070187
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.14
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,137

Location search:
These alternate items can be purchased instead of V518.
Jump To:

Cross Referenced

These items are similar to V518 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL518IV Hubbell Wiring Device-Kellems 00783585216744
V518 Legrand Wiremold 00786776070187

* All prices subject to change.

Begin Live Chat