V5703 - STL Support Clip Iv

Wiremold

  • $0.80 (Each)
  • $0.80 (Each)

  • $8.00 (Per 10)

  • $79.98 (Per 100)

In-Stock: 832 available locally (San Antonio RDC, TX) (change location)
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
V5703
Manufacturer
Wiremold
Manufacturer's Part Number
V5703
Description
STL Support Clip Iv
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189544 / 0786776189544 / 00786776189544
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$8.00 (Per 10)
Stock Availability
San Antonio RDC
832 (Check another store)
All Stores
8,574
Resources
Images
 
 
V5703 - Large Image
 
V5703 - Small Image
Brochures
 
 
V5703 - Brochure
Other Links
 
 
V5703 - Other
 
V5703 - Other
 
V5703 - Other
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
Ivory
Descriptions
Product Type
STL Support Clip Ivory
extra long description
WM V5703 STL SUPPORT CLIP IVORY
Description
STL SUPPORT CLIP IV
Long Description
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
300.0 V
Manufacturer Information
Manufacturers Part Number
V5703
Brand
WIREMOLD
GTIN
00786776189544
UPC
786776189544
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat