V5715 - STL Tee Iv

Wiremold

  • $6.91 (Each)
  • $6.91 (Each)

  • $690.80 (Per 100)

In-Stock: 10 available locally (Centennial, CO) (change location)
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
V5715
Manufacturer
Wiremold
Manufacturer's Part Number
V5715
Description
STL Tee Iv
Tee, Steel, Ivory, Scuffcoat, 7/8 In Width, 2-1/2 In Height, 0.17 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070309 / 0786776070309 / 00786776070309
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.91 (Each)
Carton
$6.91 (Each)
Stock Availability
Centennial
10 (Check another store)
Denver
63
All Stores
230
Resources
Images
 
 
V5715 - Large Image
 
V5715 - Small Image
 
V5715 - Large Image
Brochures
 
 
V5715 - Brochure
Other Links
 
 
V5715 - Other
 
V5715 - Other
 
V5715 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Width
7/8 in;22.2 mm
Height
2-1/2 in;44 mm
Descriptions
Short Description
Tee, Steel, Ivory, Scuffcoat
Product Type
Tee
Long Description
Tee, Steel, Ivory, Scuffcoat, 7/8 in Width, 2-1/2 in Height, 0.17 lb/EA
Special Features
Branches at Right Angles. Break Out Crescent Twistout in Cover to use with V700
extra long description
WM V5715 STL TEE IVORY
Description
STL TEE IV
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
1 ct
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5715
GTIN
00786776070309
UPC
786776070309
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight
0.17 lb/EA
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V5715.
Jump To:

Cross Referenced

These items are similar to V5715 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
V5715 Legrand Wiremold 00786776070309

* All prices subject to change.

Begin Live Chat