V5744S - STL Deep Dev Box Iv

Wiremold

  • $27.98 (Each)
  • $27.98 (Each)

  • $2,798.24 (Per 100)

In-Stock: 12 available locally (Salina, KS) (change location)
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
V5744S
Manufacturer
Wiremold
Manufacturer's Part Number
V5744S
Description
STL Deep Dev Box Iv
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070484 / 0786776070484 / 00786776070484
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.98 (Each)
Carton
$27.98 (Each)
Stock Availability
Salina
12 (Check another store)
West Wichita
0
All Stores
42
Resources
Images
 
 
V5744S - Large Image
 
V5744S - Small Image
Attachments
 
 
V5744S - Specification Sheet
Brochures
 
 
V5744S - Brochure
Other Links
 
 
V5744S - Other
 
V5744S - Other
 
V5744S - Other
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
Ivory
Descriptions
Product Type
STL Deep Dev Box Ivory
extra long description
WM V5744S STL DEEP DEV BOX IVORY
Description
STL DEEP DEV BOX IV
Long Description
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
300.0 V
Manufacturer Information
Manufacturers Part Number
V5744S
Brand
WIREMOLD
GTIN
00786776070484
UPC
786776070484
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.72
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, UL, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Greater West Wichita Area

Location Stock Available
Salina
12 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of V5744S.
Jump To:

Cross Referenced

These items are similar to V5744S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
V5744S Legrand Wiremold 00786776070484

* All prices subject to change.

Begin Live Chat