WH2010A2 - STL Entrance End Fitting 2000 WH

Wiremold

  • $8.94 (Each)
  • $8.94 (Each)

In-Stock: 1 available locally (Deer Valley, AZ) (change location)
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
WH2010A2
Manufacturer
Wiremold
Manufacturer's Part Number
WH2010A2
Description
STL Entrance End Fitting 2000 WH
Entrance End, Steel, White, Enamel, Armored Cable, 3 In Length, 1-9/32 In Width, 1-1/2 In Height, Screw Mount, 0.21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Outlets, Jacks, & Plates
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776074567 / 0786776074567 / 00786776074567
Weight per unit
0.214 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.94 (Each)
Stock Availability
Deer Valley
1 (Check another store)
Phoenix
15
All Stores
600
Resources
Images
 
 
WH2010A2 - Large Image
 
WH2010A2 - Small Image
 
WH2010A2 - Large Image
Specifications Sheets
 
 
WH2010A2 - Specification Sheet
Other Links
 
 
WH2010A2 - Other
 
WH2010A2 - Other
 
WH2010A2 - Other
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
Steel
Material, Color, and Finish
Color
White
Finish
Enamel
Dimensions and Weight
Length
3 in;76 mm
Width
1-9/32 in;32 mm
Height
1-1/2 in;38 mm
Descriptions
Product Type
Entrance End
Short Description
Entrance End, Steel, White, Enamel
Long Description
Entrance End, Steel, White, Enamel, Armored Cable, 3 in Length, 1-9/32 in Width, 1-1/2 in Height, Screw Mount, 0.21 lb/EA
Special Features
Includes Ground Screw
extra long description
WM WH2010A2 STL ENTRANCE END FITTIN
Description
STL ENTRANCE END FITTING 2000 WH
Additional Information
Made in USA
yes
Cable Type
Armored Cable
Mounting Type
Screw Mount
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
5 PK;1 CT
Voltage
300.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
WH2010A2
GTIN
00786776074567
UPC
786776074567
Taxonomies, Classifications, and Categories
Type
Plugmold
Packaging
Weight
0.21 lb/EA
Weight per each
0.214
Carton
1
Uses, Certifications, and Standards
Application
Connecting V2000 With 1/2" Conduit and Armored Cable Connectors
environmental conditions
Dry Interior Locations
standard
NAFTA, CULUS, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat