WH20GB306TR - TR Plugmold 3' WH

Wiremold

  • $64.77 (Each)
  • $64.77 (Each)

  • $129.54 (Per 2)

In-Stock: 1 available locally (Stafford, TX) (change location)
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
WH20GB306TR
Manufacturer
Wiremold
Manufacturer's Part Number
WH20GB306TR
Description
TR Plugmold 3' WH
Tamper-Resistant Plugmold Multi Outlet System, 6 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, White Painted Enamel, 15 A, White, 3 FT Length, 1-9/32 In Width, 3/4 In Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 In Outlet Center Distance, 1.95 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776174861 / 0786776174861 / 00786776174861
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.77 (Each)
Carton
$129.54 (Per 2)
Stock Availability
Stafford
1 (Check another store)
Houston RDC
43
All Stores
526
Resources
Images
 
 
WH20GB306TR - Large Image
 
WH20GB306TR - Large Image
 
WH20GB306TR - Small Image
 
WH20GB306TR - Large Image
 
WH20GB306TR - Video
Brochures
 
 
WH20GB306TR - Brochure
Other Links
 
 
WH20GB306TR - Other
 
WH20GB306TR - Other
 
WH20GB306TR - Other
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
Steel (Raceway);Thermoplastic (Receptacle)
Current Rating
15 A
Material, Color, and Finish
Finish
White Painted Enamel
Color
White
Dimensions and Weight
Length
3 ft;915 mm
Width
1-9/32 in;32 mm
Height
3/4 in;19.1 mm
Descriptions
Product Type
Tamper-Resistant Plugmold Multi Outlet System
Long Description
Tamper-Resistant Plugmold Multi Outlet System, 6 Outlets, Steel (Raceway);Thermoplastic (Receptacle) Material, White Painted Enamel, 15 A, White, 3 ft Length, 1-9/32 in Width, 3/4 in Height, Single TR Receptacle Outlet, 3-Wire 1-Circuit Grounding Outlet Configuration, 6 in Outlet Center Distance, 1.95 lb
Short Description
Tamper-Resistant Plugmold Multi Outlet System, Steel (Raceway);Thermoplastic (Receptacle), 15 A, White, 5 ft
Special Features
Reducing the Risk of Shocks or Electrocution
Description
TR PLUGMOLD 3' WH
extra long description
WM WH20GB306TR 2000 PLGMD WHITE 36I
Additional Information
Number of Outlets
6
Outlet Type
Single TR Receptacle
Outlet Center Distance
6 in;152 mm
includes
Coupling;(2) Blank End Fitting
Standards Met
UL mA;2014 NEC Section 406
package quantity
2 CT
Made in USA
yes
Outlet Configuration
3-Wire 1-Circuit Grounding
media
Yes
Enclosure Type
Steel
Voltage
125.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
WH20GB306TR
GTIN
00786776174861
UPC
786776174861
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight
1.95 lb
Weight per each
1.95
Carton
2
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
NAFTA, CULUS, ROHS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WH20GB306TR.
Jump To:

Similar Items

Similar items are close alternatives to WH20GB306TR, though they may not be 100% alike.

<P>3' Plugmold Multioutlet System With 6 Single Outlets </P>
  • Our Part #: WH20GB306
  • Stafford Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WH20GB306
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
WH20GB306 - Wiremold

Stafford Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat